Buy more than* S$200* and get FREE SHIPPING

Pilot Type 5 Port Valve Selex Valve 4F2 Series

4.75 (4)
Assured Withstand Pressure (MPa)
1.5
Number of Positions
2
Effective Sectional Area (mm2)
18
Number of Ports
5
Connection Diameter
Rc1/4
...see all>
Product Options
ADD TO CART
Acoustic Velocity Conductance C [dm3 (s/bar)] Connection Caliber (Rc) Weight (kg) Working Pressure (MPa) Ambient Temperature (Degree C) Rated Voltage (V) Protection Structure Impact Resistance (m/s2) Valve Specification Oiling Switching Method Vibration (m/s2) Type Fluid Temperature (Degree C) TRUSCO Part Number Fluid Wiring Connections 2014 TRUSCO Published Page Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acoustic Velocity Conductance C [dm3 (s/bar)] Connection Caliber (Rc) Weight (kg) Working Pressure (MPa) Ambient Temperature (Degree C) Rated Voltage (V) Protection Structure Impact Resistance (m/s2) Valve Specification Oiling Switching Method Vibration (m/s2) Type Fluid Temperature (Degree C) TRUSCO Part Number Fluid Wiring Connections 2014 TRUSCO Published Page Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 41643 0.93 0.10-1.0 -5 to 60 AC100(50/60Hz) Dust proof 300orless Pilot operated soft spool valve No need 2positiondouble 50orless Directpipingtype 5 to 60 110-3318 Compressedair DINterminalbox 1-1398 1 1PC 1 4F220-08-AC100V 02096525 219.99 SGD
In stock
3 41643 0.56 0.1 to 1.0 -5 to 60 DC24V Dust proof 300orless Pilot operated soft spool valve No need 2positionsingle 50orless Directpipingtype 5 to 60 - Compressedair DINterminalbox - 1 1PC 1 4F210-08-DC24V 05709121 179.99 SGD
In stock
3.0 1/4 0.93 0.10-1.0 -5 to 60 AC200(50/60Hz) Dust proof 300 or less Pilot Shikiso Futosupuru valve No need 2 position double 50 or less - 5 to 60 110-3326 - DIN terminal box 1-1398 1.0 1PC 1 4F220-08-AC200V 02096534 219.99 SGD
In stock
- 1/4 - 0.10-1.0 -5 - 60 AC100(50/60Hz) Dust-proof 300 or less Pilot type soft spool type valve Not required 2 position single 50 or less Direct pipe type 5 - 60 110-3296 Compressed air DIN terminal box - 1.0 1PC 1 4F210-08-AC100V 02096507 139.99 SGD
In stock
- 1/4 - 0.10-1.0 -5 - 60 AC200(50/60Hz) Dust-proof 300 or less Pilot type soft spool valve Not required 2 positions, single 50 or less Direct pipe type 5 - 60 110-3300 Compressed air DIN terminal box - 1.0 1PC 1 4F210-08-AC200V 02096516 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Preliminary stock of machine parts
5
From Japan
On 2018-04-10 14:40:02
I ordered shipment on the day and it was very helpful. Thank you very much.
This review is about item#2096516.
Inspection equipment parts
5
From Japan
On 2018-03-07 15:17:34
Compact and easy to use. Wiring connectors are also useful.
This review is about item#2096516.
It is used to open and close the air cylinder.
5
From Japan
On 2016-06-16 18:27:52
The basic design has not changed from more than 30 years ago, the operation is reliable and stable.
This review is about item#02096516.
Machine maintenance
4
From Japan
On 2014-06-13 14:47:59
Good
This review is about item#02096534.

Related Products