Buy more than* S$200* and get FREE SHIPPING

Pilot Type 5-Port Valve Selex Valve 4F3 Series

5.00 (3)
Assured Withstand Pressure (MPa)
1.5
Number of Positions
2
Number of Ports
5
...see all>
Product Options
ADD TO CART
Ambient Temperature (Degree C) Rated Voltage (V) Effective Sectional Area (mm2) Impact Resistance (m/s2) Protection Structure Oiling Valve Specification Vibration (m/s2) Switching Method Fluid Temperature (Degree C) Connection Diameter Fluid Type Wiring Connections TRUSCO Part Number Maximum Working Pressure (MPa) Connection Caliber (Rc) 2014 TRUSCO Published Page Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Temperature (Degree C) Rated Voltage (V) Effective Sectional Area (mm2) Impact Resistance (m/s2) Protection Structure Oiling Valve Specification Vibration (m/s2) Switching Method Fluid Temperature (Degree C) Connection Diameter Fluid Type Wiring Connections TRUSCO Part Number Maximum Working Pressure (MPa) Connection Caliber (Rc) 2014 TRUSCO Published Page Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-5 to 60 AC100(50/60Hz) 25 300 or less Dust-proof Not required Pilot type soft spool type valve 50 or less 2 position single 5 to 60 RC1/4 Compressed air Direct pipe type DIN terminal box 110-3334 1 2013/01/04 - 0.10-1.0   1PC 1 4F310-08-AC100V 02096543 169.99 SGD
In stock
-5 to 60 DC24V 32 300orless Dust proof No need Pilot operated soft spool valve 50orless 2positionsingle 5 to 60 Rc3/8 Compressedair Directpipingtype DINterminalbox - 1 41706 - 0.1 to 1.0   1PC 1 4F310-10-DC24V 05709146 189.99 SGD
In stock
-5 to 60 AC100(50/60Hz) 25 300 or less Dust proof No need Pilot Shikiso Futosupuru valve 50 or less 2 position double 5 to 60 Rc1/4 - - DIN terminal box 110-3377 1.0 1/4 1-1398 0.10-1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F320-08-AC100V 02096586 239.99 SGD
Shipped after 2018-07-10
-5 to 60 AC200(50/60Hz) 25 300 or less Dust proof No need Pilot Shikiso Futosupuru valve 50 or less 2 position double 5 to 60 Rc1/4 - - DIN terminal box 110-3385 1.0 1/4 1-1398 0.10-1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F320-08-AC200V 02096595 239.99 SGD
Shipped after 2018-07-10
-5 to 60 AC100(50/60Hz) 32 300 or less Dust proof No need Pilot Shikiso Futosupuru valve 50 or less 2 position double 5 to 60 Rc3/8 - - DIN terminal box 110-3393 1.0 3/8 1-1398 0.10-1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F320-10-AC100V 02096604 249.99 SGD
Shipped after 2018-07-10
-5 to 60 AC200(50/60Hz) 32 300 or less Dust proof No need Pilot Shikiso Futosupuru valve 50 or less 2 position double 5 to 60 Rc3/8 - - DIN terminal box 110-3407 1.0 3/8 1-1398 0.10-1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F320-10-AC200V 02096613 249.99 SGD
Shipped after 2018-07-10
-5 to 60 DC24V 25 300 or less Dust proof No need Pilot Shikiso Futosupuru valve 50 or less 2 position single 5 to 60 Rc1/4 - - DIN terminal box - 1.0 1/4 - 0.1 to 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F310-08-DC24V 05709137 199.99 SGD
Shipped after 2018-07-10
-5 - 60 AC200(50/60Hz) 25 300 or less Dust-proof Not required Pilot type soft spool valve 50 or less 2 positions, single 5 - 60 RC1/4 Compressed air Direct pipe type DIN terminal box 110-3342 1.0 1/4 - 0.10-1.0   1PC 1 4F310-08-AC200V 02096552 169.99 SGD
In stock
-5 - 60 AC100(50/60Hz) 32 300 or less Dust-proof Not required Pilot type soft spool valve 50 or less 2 positions, single 5 - 60 RC3/8 Compressed air Direct pipe type DIN terminal box 110-3351 1.0 3/8 - 0.10-1.0   1PC 1 4F310-10-AC100V 02096561 169.99 SGD
In stock
-5 - 60 AC200(50/60Hz) 32 300 or less Dust-proof Not required Pilot type soft spool type valve 50 or less 2 position single 5 - 60 RC3/8 Compressed air Direct pipe type DIN terminal box 110-3369 1.0 3/8 - 0.10-1.0   1PC 1 4F310-10-AC200V 02096577 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-08-05 16:23:21
I am saved because delivery is earlier than ordering to a trader. It is also planned to purchase next time cheap price as well.
This review is about item#2096552.
Used for shrink machine
5
From Japan
On 2017-02-24 19:16:55
I was saved because it was cheaper than the shrink maker's estimate.
This review is about item#2096552.
Product creation
5
From Japan
On 2015-11-07 05:35:40
Easy to use
This review is about item#02096543.

Related Products