Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Type 5-Port Valve Selex Valve 4F4 Series

Assured Withstand Pressure (MPa)
1.5
Number of Positions
2
Working Pressure (MPa)
0.10-1.0
Effective Sectional Area (mm2)
32
Number of Ports
5
...see all>
Product Options
ADD TO CART
Connection Diameter Fluid Temperature (Degree C) Type Fluid TRUSCO Part Number Wiring Connections Maximum Working Pressure (MPa) Connection Caliber (Rc) 2014 TRUSCO Published Page Rated Voltage (V) Acoustic Velocity Conductance C [dm3 (s/bar)] Protection Structure Ambient Temperature (Degree C) Power (V) Valve Specification Impact Resistance (m/s2) Switching Method Oiling Weight (kg) Vibration (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Fluid Temperature (Degree C) Type Fluid TRUSCO Part Number Wiring Connections Maximum Working Pressure (MPa) Connection Caliber (Rc) 2014 TRUSCO Published Page Rated Voltage (V) Acoustic Velocity Conductance C [dm3 (s/bar)] Protection Structure Ambient Temperature (Degree C) Power (V) Valve Specification Impact Resistance (m/s2) Switching Method Oiling Weight (kg) Vibration (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 - 60 Subrate piping type Compressed air 110-3105 DIN terminal box 1.0 3/8 - AC200(50/60Hz) - Dust-proof -5 - 60 - Pilot type soft spool type valve 300 or less 2 position single Not required - 50 or less   1PC 1 4F410-10-AC200V 02096656 179.99 SGD
In stock
RC1/4 5 to 60 Subrate piping type Compressed air 110-3083 DIN terminal box - 41643 - AC200(50/60Hz) 5 Protection against dust -5 to 60 AC200 Pilot operated spool valve 300 or less 2 position single Unnecessary 1.01 50 or less   1PC 1 4F410-08-AC200V 02096631 179.99 SGD
In stock
Rc1/4 5 to 60 Subratepipingtype Compressedair 110-3075 DINterminalbox - 41643 1-1396 AC100(50/60Hz) 5 Dust proof -5 to 60 AC100 Pilot spool valve 300orless 2positionsingle No need 1.01 50orless   1PC 1 4F410-08-AC100V 02096622 179.99 SGD
Shipped after 2018-07-04
Rc3/8 5 to 60 Subratepipingtype Compressedair 110-3091 DINterminalbox 1 41706 1-1396 AC100(50/60Hz) 5 Dust proof -5 to 60 AC100 Pilot operated soft spool valve 300orless 2positionsingle No need 1.01 50orless   1PC 1 4F410-10-AC100V 02096647 179.99 SGD
In stock
RC3/8 5 to 60 Subrate piping type Compressed air 110-3148 DIN terminal box - 41706 - AC200(50/60Hz) 5 Protection against dust -5 to 60 AC200 Pilot operated spool valve 300 or less 2 position double Unnecessary 1.3 50 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F420-10-AC200V 02096692 249.99 SGD
Shipped after 2018-07-03
Rc3/8 5 to 60 - - 110-3130 DIN terminal box - 3/8 1-1398 AC100(50/60Hz) 5.0 Dust proof -5 to 60 AC100 Pilot spool valve 300 or less 2 position double No need 1.30 50 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F420-10-AC100V 02096683 259.99 SGD
Shipped after 2018-07-03
Rc1/4 5 to 60 - - 110-3121 DIN terminal box - 1/4 1-1398 AC200(50/60Hz) 5.0 Dust proof -5 to 60 AC200 Pilot spool valve 300 or less 2 position double No need 1.30 50 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F420-08-AC200V 02096674 249.99 SGD
Shipped after 2018-07-04
Rc1/4 5 to 60 - - 110-3113 DIN terminal box - 1/4 1-1398 AC100(50/60Hz) 5.0 Dust proof -5 to 60 AC100 Pilot spool valve 300 or less 2 position double No need 1.30 50 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F420-08-AC100V 02096665 249.99 SGD
Shipped after 2018-07-03
ADD TO CART

Related Products