Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pilot Type 5-Port Valve Selex Valve 4F5 Series

Ambient Temperature (Degree C)
-5 to 60
Atmosphere
Use in corrosive gas atmosphere is not allowed
Fluid Temperature (Degree C)
5 to 60
Assured Withstand Pressure (MPa)
1.5
Number of Positions
2
Working Pressure (MPa)
0.10-1.0
Effective Sectional Area (mm2)
47
Number of Ports
5
...see all>
Product Options
ADD TO CART
Switching Method Connection Diameter 2014 TRUSCO Published Page Type Impact Resistance (m/s2) TRUSCO Part Number Oiling Vibration (m/s2) Fluid Wiring Connections Rated Voltage (V) Protection Structure Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switching Method Connection Diameter 2014 TRUSCO Published Page Type Impact Resistance (m/s2) TRUSCO Part Number Oiling Vibration (m/s2) Fluid Wiring Connections Rated Voltage (V) Protection Structure Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 position single RC3/8 - Subrate piping type 300 or less 110-3547 Unnecessary 50 or less Compressed air DIN terminal box AC200(50/60Hz) Protection against dust Pilot operated spool valve 1PC 1 4F510-10-AC200V 02096717 239.99 SGD
In stock
2positionsingle Rc3/8 1-1396 Subratepipingtype 300orless 110-3539 No need 50orless Compressedair DINterminalbox AC100(50/60Hz) Dust proof Pilot spool valve 1PC 1 4F510-10-AC100V 02096701 239.99 SGD
In stock
2 position single RC1/2 - Subrate piping type 300 or less 110-3563 Unnecessary 50 or less Compressed air DIN terminal box AC200(50/60Hz) Protection against dust Pilot operated spool valve 1PC 1 4F510-15-AC200V 02096735 239.99 SGD
In stock
2 position single RC1/2 - Subrate piping type 300 or less 110-3555 Unnecessary 50 or less Compressed air DIN terminal box AC100(50/60Hz) Protection against dust Pilot operated spool valve 1PC 1 4F510-15-AC100V 02096726 239.99 SGD
Shipped after 2018-05-09
2 position double Rc3/8 1-1398 - 300 or less 110-3571 No need 50 or less - DIN terminal box AC100(50/60Hz) Dust proof Pilot spool valve 1PC 1 4F520-10-AC100V 02096744 329.99 SGD
Shipped after 2018-05-15
2 position double Rc3/8 1-1398 - 300 or less 110-3601 No need 50 or less - DIN terminal box AC200(50/60Hz) Dust proof Pilot spool valve 1PC 1 4F520-10-AC200V 02096753 329.99 SGD
Shipped after 2018-05-16
2 position double Rc1/2 1-1398 - 300 or less 110-3610 No need 50 or less - DIN terminal box AC100(50/60Hz) Dust proof Pilot spool valve 1PC 1 4F520-15-AC100V 02096762 329.99 SGD
Shipped after 2018-05-15
2 position double Rc1/2 1-1398 - 300 or less 110-3628 No need 50 or less - DIN terminal box AC200(50/60Hz) Dust proof Pilot spool valve 1PC 1 4F520-15-AC200V 02096771 329.99 SGD
Shipped after 2018-05-15
ADD TO CART

Related Products