Buy more than* S$200* and get FREE SHIPPING

4 Port Pilot Operated Valve Unrefuel Direct Pipe Fitting

Ambient Temperature (Degree C)
-5 - 50
Voltage Tolerance
+/-10%
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Manual Mode
Non lock manual equipment
Vibration (m/s2)
50 or less
Heat Resistance Class
B (mold coil)
Material (body)
Aluminum alloy die casting
Electric Wire Connection
Grommet lead wire
Fluid Temperature (Degree C)
5 - 50
Assured Withstand Pressure (MPa)
1.05
Fluid
Compressed air
Temperature rise
43
Number of Positions
2
Working Pressure (MPa)
0.15 - 0.7
Effective Sectional Area (mm2)
3
Number of Ports
5
Protection Structure
Dust-proof
Weight (g)
70
Connection Diameter
M5
Type
Direct pipe type
...see all>
Product Options
ADD TO CART
Power Consumption (W) Current (A) Valve Specification Switching Method TRUSCO Part Number Strarting Current (A) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Current (A) Valve Specification Switching Method TRUSCO Part Number Strarting Current (A) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50Hz:1.8 60Hz:1.4 Retention :0.028/0.022 Pilot type soft spool type valve 2 position single 112-4846 0.056/0.044 AC100(50/60Hz) 1PC 1 4KA110-M5-AC100V 02096026 87.94 SGD
In stock
1.8/1.4 Maintenance: 0.014/0.011 Pilot type soft spool valve 2 positions, single 112-4854 0.028/0.022 AC200(50/60Hz) 1PC 1 4KA110-M5-AC200V 02096035 87.94 SGD
In stock
ADD TO CART

Related Products