Buy more than* S$200* and get FREE SHIPPING

Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type

5.00 (3)
Ambient Temperature (Degree C)
-5 - 50
Voltage Tolerance
+/-10%
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Manual Mode
Non lock manual equipment
Vibration (m/s2)
50 or less
Heat Resistance Class
B (mold coil)
Material (body)
Aluminum alloy die casting
Electric Wire Connection
Grommet lead wire
Fluid Temperature (Degree C)
5 - 50
Assured Withstand Pressure (MPa)
1.05
Fluid
Compressed air
Temperature rise
43
Number of Positions
2
Working Pressure (MPa)
0.15 - 0.7
Effective Sectional Area (mm2)
12.5
Number of Ports
5
Protection Structure
Dust-proof
Weight (g)
115
Connection Diameter
Rc1/8
Type
Direct pipe type
...see all>
Product Options
ADD TO CART
Valve Specification Switching Method TRUSCO Part Number Strarting Current (A) Rated Voltage (V) Power Consumption (W) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Specification Switching Method TRUSCO Part Number Strarting Current (A) Rated Voltage (V) Power Consumption (W) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot type soft spool type valve 2 position single 112-4862 0.056/0.044 AC100(50/60Hz) 50Hz:1.8 60Hz:1.4 Retention :0.028/0.022 1PC 1 4KA210-06-AC100V 02096044 109.99 SGD
In stock
Pilot type soft spool valve 2 positions, single 112-5265 0.028/0.022 AC200(50/60Hz) 1.8/1.4 Maintenance: 0.014/0.011 1PC 1 4KA210-06-AC200V 02096053 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2014-11-23 03:59:20
It was cheap, it was delicious very quickly.
This review is about item#02096053.
Making things with play
5
From Japan
On 2014-04-07 18:48:06
There is no problem as a product. If there is still a compact product that can not be helped by pressure relationship, still.
This review is about item#02096044.
Replacement of working machine parts, etc.
5
From Japan
On 2013-08-09 20:20:20
Delivery is fast so it will be very helpful
This review is about item#02096044.

Related Products