Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Valve 4KA/B2

Ambient Temperature (Degree C)
-5 - 50
Atmosphere
300 or less
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Vibration (m/s2)
50 or less
Electric Wire Connection
Grommet lead wire (terminal box)
Fluid Temperature (Degree C)
5 - 50
Assured Withstand Pressure (MPa)
1.05
Fluid
Compressed air
Number of Positions
2
Working Pressure (MPa)
0.15 - 0.7
Rated Voltage (V)
DC24
Effective Sectional Area (mm2)
12.5
Number of Ports
5
Protection Structure
Dust-proof
Valve Specification
Pilot type soft spool valve
Switching Method
2 positions, single
Connection Diameter
Rc1/8
Type
Direct pipe type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4KA210-06-DC24V 05709331 109.99 SGD
In stock
ADD TO CART

Related Products