Buy more than* S$200* and get FREE SHIPPING

Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type

5.00 (1)
Ambient Temperature (Degree C)
-5 - 50
Voltage Tolerance
+/-10%
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Manual Mode
Non lock manual equipment
Vibration (m/s2)
50 or less
Heat Resistance Class
B (mold coil)
Material (body)
Aluminum alloy die casting
Electric Wire Connection
Grommet lead wire
Fluid Temperature (Degree C)
5 - 50
Assured Withstand Pressure (MPa)
1.05
Fluid
Compressed air
Temperature rise
30
Number of Positions
2
Working Pressure (MPa)
0.15 - 0.7
Effective Sectional Area (mm2)
25
Number of Ports
5
Protection Structure
Dust-proof
Weight (g)
214
Connection Diameter
Rc1/4
Type
Direct pipe type
...see all
Product Options
ADD TO CART
Current (A) Valve Specification Switching Method TRUSCO Part Number Strarting Current (A) Rated Voltage (V) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Valve Specification Switching Method TRUSCO Part Number Strarting Current (A) Rated Voltage (V) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maintenance: 0.014/0.011 Pilot type soft spool valve 2 positions, single 112-4897 0.023/0.021 AC200(50/60Hz) 1.6/1.3 1PC 1 4KA310-08-AC200V 02096071 159.90 SGD
In stock
Retention :0.023/0.021 Pilot type soft spool type valve 2 position single 112-5346 0.046/0.042 AC100(50/60Hz) 50Hz:1.6 60Hz:1.3 1PC 1 4KA310-08-AC100V 02096062 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of press operation work emissions
5
From Japan
On 2014-01-20 11:50:38
Good handling and economy
This review is about item#02096062.

Related Products