Buy more than* S$200* and get FREE SHIPPING

Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type

Voltage Tolerance
+/-10%
Assured Withstand Pressure (MPa)
1.05
Temperature rise
30
Number of Positions
2
Effective Sectional Area (mm2)
50
Number of Ports
5
Weight (g)
325
Connection Diameter
Rc3/8
...see all>
Product Options
ADD TO CART
Manual Mode Protection Structure Vibration (m/s2) Current (A) Heat Resistance Class Valve Specification Material (body) Switching Method Electric Wire Connection Type Strarting Current (A) TRUSCO Part Number 2014 TRUSCO Published Page Fluid Temperature (Degree C) Ambient Temperature (Degree C) Fluid Working Pressure (MPa) Impact Resistance (m/s2) Rated Voltage (V) Oiling Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manual Mode Protection Structure Vibration (m/s2) Current (A) Heat Resistance Class Valve Specification Material (body) Switching Method Electric Wire Connection Type Strarting Current (A) TRUSCO Part Number 2014 TRUSCO Published Page Fluid Temperature (Degree C) Ambient Temperature (Degree C) Fluid Working Pressure (MPa) Impact Resistance (m/s2) Rated Voltage (V) Oiling Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 0.046/0.042 - - 5-50 -5-50 - 0.15-0.7 - AC100(50/60Hz) - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 4KA410-10-AC100V 20627102 169.99 SGD
In stock
Non-locking manual override Dust proof 50orless Retention: 0.014 / 0.011 B(moldedcoil) Pilot operated soft spool valve Aluminumalloydie-casting 2positionsingle Grommetleadwire Directpipingtype 0.023/0.021 112-4919 1-1397 5 to 50 -5 to 50 Compressedair 0.15 to 0.7 300orless AC200(50/60Hz) No need 1.6/1.3   1PC 1 4KA410-10-AC200V 02096096 169.99 SGD
Shipped after 2018-01-26
Non-locking manual override Dust proof 50orless Retention: 0.023 / 0.021 B(moldedcoil) Pilot operated soft spool valve Aluminumalloydie-casting 2positionsingle Grommetleadwire Directpipingtype 0.046/0.042 112-4901 1-1397 5 to 50 -5 to 50 Compressedair 0.15 to 0.7 300orless AC100(50/60Hz) No need 50Hz:1.660Hz:1.3   1PC 1 4KA410-10-AC100V 02096087 169.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products