Buy more than* S$200* and get FREE SHIPPING

Pilot Type 5 Port Valve Selex 4Kb1 Series

Rated Voltage Range
+/-10%
Shock (m/s2)
300 or less
Ambient Temperature (Degree C)
-5 - 50
Oiling
Not required
Manual Mode
Non lock manual equipment
Vibration (m/s2)
50 or less
Heat Resistance Class
B (mold coil)
Lower Operating Pressure (MPa)
0.15
Material (body)
Aluminum alloy die casting
Electric Wire Connection
Grommet lead wire
Fluid Temperature (Degree C)
5 - 50
Assured Withstand Pressure (MPa)
1.05
Fluid
Compressed air
Temperature rise
43deg C
Maximum Working Pressure (MPa)
0.7
Connection Caliber (Rc)
1/8
Effective Sectional Area (mm2)
4
Power Consumption (W)
50Hz:1.8 60Hz:1.4
Number of Ports
5
Protection Structure
Dust-proof
Weight (g)
100
Type
Subplate piping type
...see all
Product Options
ADD TO CART
Rated Voltage (V) Valve Specification Switching Method TRUSCO Part Number Switching Position Classification Holding Current (A) Strarting Current (A) Response Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Valve Specification Switching Method TRUSCO Part Number Switching Position Classification Holding Current (A) Strarting Current (A) Response Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC200(50/60Hz) Pilot type soft spool valve 2 positions, single 112-5885 2 positions, single 50Hz:0.014 60Hz:0.011 50Hz:0.028 60Hz:0.022 Less than 30ms 1PC 1 4KB110-06-AC200V 02096114 95.70 SGD
In stock
AC100(50/60Hz) Pilot type soft spool type valve 2 position single 112-5877 2 position single 50Hz:0.028 60Hz:0.022 50Hz:0.056 60Hz:0.044 30ms or less 1PC 1 4KB110-06-AC100V 02096105 95.70 SGD
In stock
ADD TO CART

Related Products