Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot-Type Valve Selex

Acoustic Velocity Conductance C [dm3 (s/bar)]
0.89
Rated Voltage Range
+/-10%
Shock (m/s2)
300orless
Switching Position Classification
2positionsingle
Holding Current (A)
0.075
Ambient Temperature (Degree C)
-5 to 50
Atmosphere
Unavailable in the corrosive gas atmosphere
Oiling
No need
Manual Mode
Non-locking manual override
Vibration (m/s2)
50orless
Heat Resistance Class
B(moldedcoil)
Lower Operating Pressure (MPa)
0.15
Material (body)
Aluminumalloydie-casting
Electric Wire Connection
Grommetleadwire
Fluid Temperature (Degree C)
5 to 50
Assured Withstand Pressure (MPa)
1.05
Response Time
30msorless
Fluid
Compressedair
Temperature rise
43deg C
Maximum Working Pressure (MPa)
0.7
Connection Caliber (Rc)
41647
Rated Voltage (V)
DC24
Effective Sectional Area (mm2)
4
Power Consumption (W)
1.8
Number of Ports
5
Protection Structure
Dust proof
Valve Specification
Pilot operated soft spool valve
Switching Method
2positionsingle
Weight (g)
100
Type
Sub-platepipingtype
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4KB110-06-DC24V 05709453 95.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products