Buy more than* S$200* and get FREE SHIPPING

Pilot Type 5-Port Valve Selex Valve 4Kb2 Series

Rated Voltage Range
+/-10%
Lower Operating Pressure (MPa)
0.15
Assured Withstand Pressure (MPa)
1.05
Temperature rise
43deg C
Maximum Working Pressure (MPa)
0.7
Effective Sectional Area (mm2)
14
Number of Ports
5
Weight (g)
200
...see all
Product Options
ADD TO CART
Protection Structure Heat Resistance Class Valve Specification Material (body) Switching Method 2014 TRUSCO Published Page Electric Wire Connection Type Shock (m/s2) Strarting Current (A) TRUSCO Part Number Switching Position Classification Fluid Temperature (Degree C) Holding Current (A) Response Time Ambient Temperature (Degree C) Fluid Connection Caliber (Rc) Oiling Rated Voltage (V) Manual Mode Power Consumption (W) Vibration (m/s2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Structure Heat Resistance Class Valve Specification Material (body) Switching Method 2014 TRUSCO Published Page Electric Wire Connection Type Shock (m/s2) Strarting Current (A) TRUSCO Part Number Switching Position Classification Fluid Temperature (Degree C) Holding Current (A) Response Time Ambient Temperature (Degree C) Fluid Connection Caliber (Rc) Oiling Rated Voltage (V) Manual Mode Power Consumption (W) Vibration (m/s2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dust proof B(moldedcoil) Pilot operated soft spool valve Aluminumalloydie-casting 2positionsingle 1-1396 Grommetleadwire Sub-platepipingtype 300orless 50Hz:0.05660Hz:0.044 112-5893 2positionsingle 5 to 50 50Hz:0.02860Hz:0.022 30msorless -5 to 50 Compressedair 41647 No need AC100(50/60Hz) Non-locking manual override 50Hz:1.860Hz:1.4 50orless 1PC 1 4KB210-06-AC100V 02096123 109.90 SGD
In stock
Dust-proof B (mold coil) Pilot type soft spool valve Aluminum alloy die casting 2 positions, single - Grommet lead wire Subplate piping type 300 or less 50Hz:0.028 60Hz:0.022 112-5907 2 positions, single 5 - 50 50Hz:0.014 60Hz:0.011 Less than 30ms -5 - 50 Compressed air 1/8 Not required AC200(50/60Hz) Non lock manual equipment 50Hz:1.8 60Hz:1.4 50 or less 1PC 1 4KB210-06-AC200V 02096132 109.90 SGD
In stock
ADD TO CART

Related Products