Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Type 5-Port Valve Selex Valve 4Kb2 Series

4.00 (1)
2014 TRUSCO Published Page
1-1396
Acoustic Velocity Conductance C [dm3 (s/bar)]
2.7
Rated Voltage Range
+/-10%
Shock (m/s2)
300orless
Switching Position Classification
2positionsingle
Holding Current (A)
0.075
Ambient Temperature (Degree C)
-5 to 50
Atmosphere
Unavailable in the corrosive gas atmosphere
Oiling
No need
Manual Mode
Non-locking manual override
Vibration (m/s2)
50orless
Heat Resistance Class
B(moldedcoil)
Lower Operating Pressure (MPa)
0.15
Material (body)
Aluminumalloydie-casting
Electric Wire Connection
Grommetleadwire
Fluid Temperature (Degree C)
5 to 50
Assured Withstand Pressure (MPa)
1.05
Response Time
30msorless
Fluid
Compressedair
Temperature rise
43deg C
Maximum Working Pressure (MPa)
0.7
Connection Caliber (Rc)
41643
Rated Voltage (V)
DC24
Effective Sectional Area (mm2)
14
Power Consumption (W)
1.8
Number of Ports
5
Protection Structure
Dust proof
Valve Specification
Pilot operated soft spool valve
Switching Method
2positionsingle
Weight (g)
200
Type
Sub-platepipingtype
TRUSCO Part Number
209-1089
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4KB210-08-DC24V 05709505 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Change solenoid valve of press fitting jig
4
From Japan
On 2018-03-27 10:05:06
It is easy to handle even for amateurs as the mechanism of operation is easy to understand. If possible, it is hard to beat if you extend the lead to about +100 mm.
This review is about item#5709505.

Related Products