Buy more than* S$200* and get FREE SHIPPING

Pilot-Type Valve Selex

2014 TRUSCO Published Page
1-1396
Rated Voltage Range
+/-10%
Ambient Temperature (Degree C)
-5 to 50
Atmosphere
Unavailable in the corrosive gas atmosphere
Oiling
No need
Manual Mode
Non-locking manual override
Lower Operating Pressure (MPa)
0.15
Fluid Temperature (Degree C)
5 to 50
Assured Withstand Pressure (MPa)
1.05
Temperature rise
30deg C
Maximum Working Pressure (MPa)
0.7
Effective Sectional Area (mm2)
28
Power Consumption (W)
50Hz:1.660Hz:1.3
Number of Ports
5
Protection Structure
Dust proof
Weight (g)
335
...see all
Product Options
ADD TO CART
Heat Resistance Class TRUSCO Part Number Material (body) Electric Wire Connection Strarting Current (A) Response Time Fluid Connection Caliber (Rc) Shock (m/s2) Rated Voltage (V) Switching Position Classification Valve Specification Holding Current (A) Switching Method Vibration (m/s2) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Resistance Class TRUSCO Part Number Material (body) Electric Wire Connection Strarting Current (A) Response Time Fluid Connection Caliber (Rc) Shock (m/s2) Rated Voltage (V) Switching Position Classification Valve Specification Holding Current (A) Switching Method Vibration (m/s2) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B(moldedcoil) 112-5931 Aluminumalloydie-casting Grommetleadwire 50Hz:0.04660Hz:0.042 30msorless Compressedair 41643 300orless AC100(50/60Hz) 2positionsingle Pilot operated soft spool valve 50Hz:0.02860Hz:0.022 2positionsingle 50orless Sub-platepipingtype 1PC 1 4KB310-08-AC100V 02096166 169.90 SGD
Shipped after 2017-07-07
B (molded coil) 112-5940 Aluminum alloy die-casting Grommet lead wire 50Hz:0.02360Hz:0.021 30ms or less - 1/4 300 or less AC200(50/60Hz) 2 position single Pilot Shikiso Futosupuru valve 50Hz:0.01460Hz:0.011 2 position single 50 or less - 1PC 1 4KB310-08-AC200V 02096175 169.90 SGD
Shipped after 2017-07-07
ADD TO CART

Related Products