Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Type 5-Port Valve Selex Valve 4Kb3 Series

Rated Voltage Range
+/-10%
Shock (m/s2)
300 or less
Vibration (m/s2)
50 or less
Lower Operating Pressure (MPa)
0.15
Electric Wire Connection
Grommet lead wire
Assured Withstand Pressure (MPa)
1.05
Temperature rise
30deg C
Maximum Working Pressure (MPa)
0.7
Connection Caliber (Rc)
3/8
Effective Sectional Area (mm2)
28
Number of Ports
5
Weight (g)
335
...see all>
Product Options
ADD TO CART
Fluid Material (body) Type Strarting Current (A) Fluid Temperature (Degree C) 2014 TRUSCO Published Page Response Time Switching Position Classification Rated Voltage (V) Holding Current (A) Power Consumption (W) Ambient Temperature (Degree C) Protection Structure Valve Specification Oiling Switching Method Manual Mode TRUSCO Part Number Heat Resistance Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Material (body) Type Strarting Current (A) Fluid Temperature (Degree C) 2014 TRUSCO Published Page Response Time Switching Position Classification Rated Voltage (V) Holding Current (A) Power Consumption (W) Ambient Temperature (Degree C) Protection Structure Valve Specification Oiling Switching Method Manual Mode TRUSCO Part Number Heat Resistance Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air Aluminum alloy die casting Subplate piping type 50Hz:0.023 60Hz:0.021 5 - 50 - Less than 30ms 2 positions, single AC200(50/60Hz) 50Hz:0.014 60Hz:0.011 50Hz:1.6 60Hz:1.3 -5 - 50 Dust-proof Pilot type soft spool valve Not required 2 positions, single Non lock manual equipment 112-5966 B (mold coil) 1PC 1 4KB310-10-AC200V 02096193 169.99 SGD
Shipped after 2018-06-25
- Aluminum alloy die-casting - 50Hz:0.04660Hz:0.042 5 to 50 1-1396 30ms or less 2 position single AC100(50/60Hz) 50Hz:0.02860Hz:0.022 50Hz:1.660Hz:1.3 -5 to 50 Dust proof Pilot Shikiso Futosupuru valve No need 2 position single Non-locking manual override 112-5958 B (molded coil) 1PC 1 4KB310-10-AC100V 02096184 169.99 SGD
Shipped after 2018-07-09
ADD TO CART

Related Products