Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Filter Regulator B7019 Series

5.00 (3)
Rated Filtration (micrometer)
5
Ambient Temperature and Water Temperature (Degree c)
5 - 65
Drain Discharge
Tire valve
Equipment Configuration
Filter + regulator
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Unit Classification Peak Flow Rate (L/min) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Classification Peak Flow Rate (L/min) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 500 1/8 111-0837 1PC 1 B7019-1C 02098442 56.99 SGD
In stock
F. R unit 7000 series 900 1/4 111-0845 1PC 1 B7019-2C 02098451 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
With air filter
5
From Japan
On 2017-10-02 17:35:11
It acts as a filter firmly for small filter regulator. The moisture of the air got stuck in the lower plaque and it was removed by pushing by hand
This review is about item#2098451.
Automobile working lift
5
From Japan
On 2016-04-18 16:05:18
Air leakage has occurred due to aging of parts used for about 10 years. Although he thought that it would be an expensive part, he was hesitating to exchange, but when I searched for it with a monotaro, I could purchase it cheaply. After replacement air leakage is also improved and can be used without problems.
This review is about item#02098451.
Air supply
5
From Japan
On 2015-09-01 18:41:54
The price may be cheap
This review is about item#02098451.

Related Products