Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series

4.96 (26)
Drive System
Diaphragm
Heat Resistance Class
B
Material (body)
Bronze
Maximum Working Pressure (MPa)
2
Coil Housing
Grommet lead wire
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Dimension G Dimensions C (mm) TRUSCO Part Number Ambient Temperature (Degree C) Dimensions B (mm) Valve Seat Leakage (cm3/min) Dimensions E (mm) Dimensions D (mm) Actuation Mounting Position Orifice (mm) Dimension F (mm) Fluid Temperature (Degree C) Dimensions A (mm) Connection Caliber (Rc) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Rated Voltage (V) Withstanding Pressure (MPa) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G Dimensions C (mm) TRUSCO Part Number Ambient Temperature (Degree C) Dimensions B (mm) Valve Seat Leakage (cm3/min) Dimensions E (mm) Dimensions D (mm) Actuation Mounting Position Orifice (mm) Dimension F (mm) Fluid Temperature (Degree C) Dimensions A (mm) Connection Caliber (Rc) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Rated Voltage (V) Withstanding Pressure (MPa) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 11.5 - -10 to 60 23 - 92.5 68.5 Normally closed Freely 12 46 -10 to 60 (No freezing) 50 1/4 50x46x92.5 AC200 - 32 1PC 1 ADK11-8A-02C-AC200V 05719165 98.99 SGD
Shipped after 2018-05-08
Rc1/4 11.5 - -10 - 60 23 0 (air pressure 0.02 - 1.0MPa) 92.5 68.5 Normal close form Universal 12 46 -10 to 60 (no freezing) 50 1/4 50x46x92.5 AC100 4 (at hydraulic pressure) 32 1PC 1 ADK11-8A-02C-AC100V 05719156 98.99 SGD
In stock
Rc3/8 11.5 110-3776 -10 - 60 23 0 (air pressure 0.02 - 1.0MPa) 92.5 68.5 Normally closed type Universal 12 46 -10 to 60 (no freezing) 50 3/8 50x46x92.5 AC100 4 (with hydraulic pressure) 40 1PC 1 ADK11-10A-02C-AC100V 02096927 98.99 SGD
In stock
Rc3/8 11.5 110-3784 -10 - 60 23 0 (air pressure 0.02 - 1.0MPa) 92.5 68.5 Normally closed type Universal 12 46 -10 to 60 (no freezing) 50 3/8 50x46x92.5 AC200 4 (with hydraulic pressure) 40 1PC 1 ADK11-10A-02C-AC200V 02096936 98.99 SGD
In stock
Rc1/2 14.5 110-3792 -10 - 60 29 0 (air pressure 0.02 - 1.0MPa) 102 90 Normally closed type Universal 16 50 -10 to 60 (no freezing) 71 1/2 71x50x102 AC100 4 (with hydraulic pressure) 88 1PC 1 ADK11-15A-02C-AC100V 02096945 119.99 SGD
In stock
Rc1/2 14.5 110-3806 -10 - 60 29 0 (air pressure 0.02 - 1.0MPa) 102 90 Normally closed type Universal 16 50 -10 to 60 (no freezing) 71 1/2 71x50x102 AC200 4 (with hydraulic pressure) 88 1PC 1 ADK11-15A-02C-AC200V 02096954 119.99 SGD
In stock
Rc3/4 17.5 110-3814 -10 - 60 35 0 (air pressure 0.02 - 1.0MPa) 108.5 96.5 Normal close form Universal 23 60 -10-60 (no freezing) 80 3/4 80x60x108.5 AC100 4 (with hydraulic pressure) 162 1PC 1 ADK11-20A-02C-AC100V 02096963 119.99 SGD
In stock
Rc3/4 17.5 110-3822 -10 - 60 35 0 (air pressure 0.02 - 1.0MPa) 108.5 96.5 Normally closed type Universal 23 60 -10 to 60 (no freezing) 80 3/4 80x60x108.5 AC200 4 (with hydraulic pressure) 162 1PC 1 ADK11-20A-02C-AC200V 02096972 119.99 SGD
In stock
Rc1 22.5 110-3831 -10 - 60 45 0 (air pressure 0.02 - 1.0MPa) 119 107 Normally closed type Universal 28 71 -10 to 60 (no freezing) 90 1 90x71x119 AC100 4 (with hydraulic pressure) 231 1PC 1 ADK11-25A-02C-AC100V 02096981 149.99 SGD
In stock
Rc1 22.5 110-3849 -10 - 60 45 0 (air pressure 0.02 - 1.0MPa) 119 107 Normally closed type Universal 28 71 -10 to 60 (no freezing) 90 1 90x71x119 AC200 4 (with hydraulic pressure) 231 1PC 1 ADK11-25A-02C-AC200V 02096997 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
26 Customer Reviews
The reviews are automatic translation.
Control of automatic irrigation facilities of agricultural facilities
5
From Japan
On 2018-03-04 20:08:32
Although I am adopting it for many years, there are many kinds and each time I get lost in the model determination according to the operating condition but when I sent a question e-mail to the manufacturer, I got the phone and answered the unknown points finely and I reached model determination. Goods can also be trusted and support is also good and it can be used with great relief.
This review is about item#2096945.
Equipment renewal
5
From Japan
On 2018-02-08 19:56:12
Because the parts used are old, I purchased it for replacement. It arrived soon and it was saved.
This review is about item#2096945.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:29:28
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#5719156.
Used for snow plow pump
5
From Japan
On 2016-12-15 14:48:43
Although it works in conjunction with a timer at midnight etc, smooth operation was good.
This review is about item#2096981.
As a water supply auxiliary valve of the water heater
5
From Japan
On 2016-10-27 14:37:54
Since I just bought it, I can not give an opinion about durability etc, but I think that it is a firm product without any noise etc. from the valve.
This review is about item#2096963.
For automatic water supply during machine operation
5
From Japan
On 2016-09-11 20:46:26
Although there is no particular problem with CKD products, it is the same as other manufacturers at the time of model selection, but it is good if there is a good way to order mistake if you do not enter from the manufacturer's model selection
This review is about item#2096972.
Sprinkler
5
From Japan
On 2016-08-29 19:22:22
As a result of using it for self-made automatic sprinkler, it is pleased with good operation.
This review is about item#2096945.
Automatic irrigation system of lemon field
5
From Japan
On 2016-07-14 01:10:19
It branched off from the deep well pump for househand washing water and used for construction of automatic timer type irrigation system of lemon field near the house. A system that can irrigate 50 lemon trees at 300 tsubo at one time was made.
This review is about item#02096963.
During machine maintenance
5
From Japan
On 2016-07-13 21:42:11
I have used it before and there is no problem
This review is about item#02096972.
For maintenance of water supply
5
From Japan
On 2015-08-26 22:16:31
Work firmly, be relieved.
This review is about item#02096963.

Related Products