Buy more than* S$200* and get FREE SHIPPING

2 Port Solenoid Valve ADK12 Pilot Kick Type

5.00 (1)
Drive System
Diaphragm
Heat Resistance Class
B
Material (body)
Bronze
Maximum Working Pressure (MPa)
2
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Actuation Mounting Position Orifice (mm) Dimension F (mm) Fluid Temperature (Degree C) Dimensions A (mm) Connection Caliber (Rc) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Coil Housing Withstanding Pressure (MPa) Rated Voltage (V) Dimension G Dimensions C (mm) Effective Sectional Area (mm2) Ambient Temperature (Degree C) Dimensions B (mm) Material (Seal) Valve Seat Leakage (cm3/min) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Actuation Mounting Position Orifice (mm) Dimension F (mm) Fluid Temperature (Degree C) Dimensions A (mm) Connection Caliber (Rc) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Coil Housing Withstanding Pressure (MPa) Rated Voltage (V) Dimension G Dimensions C (mm) Effective Sectional Area (mm2) Ambient Temperature (Degree C) Dimensions B (mm) Material (Seal) Valve Seat Leakage (cm3/min) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 Normally open Freely 28 71 (Non-freezing)-10to60 90 1 90x71x151.5 Grommetleadwire (Withwaterpressure)4 AC100 Rc1 22.5 231 -10 to 60 41 Nitrile rubber 0(0.02 to 0.6MPaairpressure) 151.5   1PC 1 ADK12-25A-03A-AC100V 05719217 229.99 SGD
In stock
77 Normally open Freely 16 50 (Non-freezing)-10to60 71 41641 71x50x134.5 Grommetleadwire (Withwaterpressure)4 AC200 Rc1/2 14.5 88 -10 to 60 27 Nitrile rubber 0(0.02 to 0.6MPaairpressure) 134.5   1PC 1 ADK12-15A-03A-AC200V 05719183 169.99 SGD
In stock
80.5 Normally open Freely 23 60 (Non-freezing)-10to60 80 41702 80x60x141 Grommetleadwire (Withwaterpressure)4 AC200 Rc3/4 17.5 162 -10 to 60 32 Nitrile rubber 0(0.02 to 0.6MPaairpressure) 141   1PC 1 ADK12-20A-03A-AC200V 05719201 219.99 SGD
In stock
77 Normally open Freely - 50 -10 to 60 (No freezing) 71 1/2 71x50x134.5 Grommet lead wire - AC100 Rc1/2 14.5 88 -10 to 60 27 Fluorine-containing rubber - 134.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK12-15A-B03A-AC100V 10059761 189.99 SGD
Shipped after 2018-05-10
86 Normally open Freely 28 71 -10 to 60 (No freezing) 90 1 90x71x151.5 Grommet lead wire - AC200 Rc1 22.5 231 -10 to 60 41 Nitrile rubber - 151.5   1PC 1 ADK12-25A-03A-AC200V 05719226 229.99 SGD
Shipped after 2018-04-25
80.5 Normally open Freely 23 60 -10 to 60 (No freezing) 80 3/4 80x60x141 Grommet lead wire - AC100 Rc3/4 17.5 162 -10 to 60 32 Fluorine-containing rubber - 141 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ADK12-20A-B3A-AC100V 10059777 239.99 SGD
Shipped after 2018-05-10
80.5 Normal open type Universal 23 60 -10 to 60 (no freezing) 80 3/4 80x60x141 Grommet lead wire 4 (at hydraulic pressure) AC100 Rc3/4 17.5 162 -10 - 60 32 Nitrile rubber 0 (air pressure 0.02 - 0.6MPa) 141   1PC 1 ADK12-20A-03A-AC100V 05719192 219.99 SGD
In stock
77 Normal open type Universal 16 50 -10 to 60 (no freezing) 71 1/2 71x50x134.5 Grommet lead wire 4 (at hydraulic pressure) AC100 Rc1/2 14.5 88 -10 - 60 27 Nitrile rubber 0 (air pressure 0.02 - 0.6MPa) 134.5   1PC 1 ADK12-15A-03A-AC100V 05719174 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Well pump
5
From Japan
On 2014-02-03 13:18:02
Very good
This review is about item#05719174.

Related Products