Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve Universal Shape Multilex Valve AG31 Series

Heat Resistance Class
B
Material (body)
Brass
Orifice (mm)
1.5
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
1.6
Material (Seal)
Nitrile rubber
Number of Ports
3
Weight (kg)
0.36
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Fluid Temperature (Degree C) Cv Value Valve Seat Leakage (cm3/min) Withstanding Pressure (MPa) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Actuation 2014 TRUSCO Published Page Connection Caliber (Rc) Ambient Temperature (Degree C) Coil Housing Valve Configuration Rated Voltage (V) Power Consumption (W) Outside Dimension (mm) Mounting Position Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Fluid Temperature (Degree C) Cv Value Valve Seat Leakage (cm3/min) Withstanding Pressure (MPa) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Actuation 2014 TRUSCO Published Page Connection Caliber (Rc) Ambient Temperature (Degree C) Coil Housing Valve Configuration Rated Voltage (V) Power Consumption (W) Outside Dimension (mm) Mounting Position Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110-3156 Air / water for (No freezing) -10 to 60 - - 25 (water pressure) - Universal type - 2013/01/08 -20 to 60 Grommet lead wire Direct acting poppet AC100 50Hz: 6 60Hz: 4.2 36x34x94 Freely 1PC 1 AG31-01-1-AC100V 02097401 56.99 SGD
In stock
110-3164 Air/waterfor (Nofreezing)-10to60 - - 25(waterpressure) - Universal type 1-1392 41647 -20 to 60 Grommetleadwire Direct operated poppet AC200 50Hz:660Hz:4.2 36x34x94 Freely 1PC 1 AG31-01-1-AC200V 02097417 56.99 SGD
In stock
110-3172 - -10 to 60 (no freezing) - 0 (JIS leak standard) 25 (hydraulic pressure) 47x34x94 Universal form - 1/4 -20 - 60 Grommet lead wire Direct acting type poppet AC100 50Hz:6 60Hz:4.2 - Universal 1PC 1 AG31-02-1-AC100V 02097426 55.99 SGD
In stock
110-3181 - -10 to 60 (no freezing) 0.09 0 (JIS leak standard) 25 (hydraulic pressure) 47x34x94 Universal form - 1/4 -20 - 60 Grommet lead wire Direct acting type poppet AC200 50Hz:6 60Hz:4.2 - Universal 1PC 1 AG31-02-1-AC200V 02097435 55.99 SGD
In stock
ADD TO CART

Related Products