Buy more than* S$200* and get FREE SHIPPING

Direct Acting 3 Port Solenoid Valve Universal Type Multi Purpose Valve Ag41 Series

Material (body)
Brass
Fluid
Air, gas, low vacuum (1.33x102 Pa), water, kerosene, oil (below 50mm2/s)
Actuation
Universal form
Orifice (mm)
2.3
Maximum Working Pressure (MPa)
1
Coil Housing
Grommet lead wire
Effective Sectional Area (mm2)
3.5
Material (Seal)
Nitrile rubber
Number of Ports
3
Compatible
For air / water
...see all>
Product Options
ADD TO CART
Fluid Temperature (Degree C) Connection Caliber (Rc) Rated Voltage (V) Valve Specification Outside Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Connection Caliber (Rc) Rated Voltage (V) Valve Specification Outside Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to 60 (no freezing) 1/4 AC100 Direct acting type poppet 36x38x99.5 110-3199 1PC 1 AG41-02-2-AC100V 02097444 83.99 SGD
In stock
-10 to 60 (no freezing) 1/4 AC200 Direct acting type poppet 36x38x99.5 110-3202 1PC 1 AG41-02-2-AC200V 02097453 83.99 SGD
In stock
-10-60 (no freezing) 3/8 AC100 direct operated poppet 40x38x106 110-3211 1PC 1 AG41-03-2-AC100V 02097462 84.99 SGD
In stock
-10 to 60 (no freezing) 3/8 AC200 Direct acting type poppet 36x34x94 110-3229 1PC 1 AG41-03-2-AC200V 02097471 84.99 SGD
In stock
ADD TO CART

Related Products