Buy more than* S$200* and get FREE SHIPPING

Pilot Type 2 Port Solenoid Valve APK11 Series

5.00 (1)
Pressure (kgf/cm2)
0.5 to 10
Actuation
Normally closed
Number of Ports
2
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Orifice Diameter (phi mm) Connection Caliber (Rc) Coil Housing Effective Sectional Area (mm2) Power (V) Outside Dimension (mm) Weight (kg) TRUSCO Part Number Compatible Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Orifice Diameter (phi mm) Connection Caliber (Rc) Coil Housing Effective Sectional Area (mm2) Power (V) Outside Dimension (mm) Weight (kg) TRUSCO Part Number Compatible Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1388 15 1/2 Open frame type (H species coil) Lead 88 AC100 90x57x136 1.4 110-3474 Steam for - 1PC 1 AP11-15A-C4A-AC100V 02097042 169.99 SGD
Shipped after 2018-03-01
1-1388 25 1 Open frame type (H species coil) Lead 231 AC100 110x76x167 2.5 110-3512 Steam for - 1PC 1 AP11-25A-C4A-AC100V 02097121 229.99 SGD
Shipped after 2018-02-27
1-1388 20 3/4 Open frame type (H species coil) Lead 162 AC100 100x65x147 1.8 110-3491 Steam for - 1PC 1 AP11-20A-C4A-AC100V 02097085 189.99 SGD
Shipped after 2018-03-01
1-1388 25 1 Openframetype(Hspeciescoil)Lead 231 AC200 110x76x167 2.5 110-3521 Steam for Pilot piston 1PC 1 AP11-25A-C4A-AC200V 02097137 239.99 SGD
In stock
- 15 2013/01/02 Open Frame (H species coil) Lead 88 AC200 90x57x136 1.4 110-3482 Steam Pilot piston 1PC 1 AP11-15A-C4A-AC200V 02097051 169.99 SGD
In stock
- 20 2013/03/04 Open Frame (H species coil) Lead 162 AC200 100x65x147 1.8 110-3504 Steam Pilot piston 1PC 1 AP11-20A-C4A-AC200V 02097094 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For mechanical steam control
5
From Japan
On 2013-03-06 23:07:29
Although I am using it many times, separation is also easy in a narrow place and it is very much very much.
This review is about item#02097094.

Related Products