Buy more than* S$200* and get FREE SHIPPING

Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series

3.67 (6)
Drive System
Piston
Heat Resistance Class
B
Material (body)
Bronze
Maximum Working Pressure (MPa)
2
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Fluid Temperature (Degree C) Dimensions A (mm) Connection Caliber (Rc) 2014 TRUSCO Published Page External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Coil Housing Weight (kg) Withstanding Pressure (MPa) Rated Voltage (V) Dimension G Dimensions C (mm) Effective Sectional Area (mm2) Ambient Temperature (Degree C) Dimensions B (mm) TRUSCO Part Number Dimensions E (mm) Dimensions D (mm) Actuation Orifice (mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Dimensions A (mm) Connection Caliber (Rc) 2014 TRUSCO Published Page External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Coil Housing Weight (kg) Withstanding Pressure (MPa) Rated Voltage (V) Dimension G Dimensions C (mm) Effective Sectional Area (mm2) Ambient Temperature (Degree C) Dimensions B (mm) TRUSCO Part Number Dimensions E (mm) Dimensions D (mm) Actuation Orifice (mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to 60 (No freezing) 50 3/8 - 50x46x95 Grommet lead wire - - AC100 Rc3/8 11.5 46 -10 to 60 23 - 95 82.5 Normally closed 12 46   1PC 1 APK11-10A-02C-AC100V 05719314 119.99 SGD
In stock
-10 to 60 (No freezing) 50 3/8 - 50x46x95 Grommet lead wire - - AC200 Rc3/8 11.5 46 -10 to 60 23 - 95 82.5 Normally closed 12 46   1PC 1 APK11-10A-02C-AC200V 05719323 119.99 SGD
In stock
-10 to 60 (No freezing) 50 1/4 - 50x46x95 Grommet lead wire - - AC200 Rc1/4 11.5 35 -10 to 60 23 - 95 82.5 Normally closed 12 46   1PC 1 APK11-8A-02C-AC200V 05719341 119.99 SGD
Shipped after 2018-05-02
-10 to 60 (No freezing) 50 1/4 - 50x46x95 Grommet lead wire - - AC100 Rc1/4 11.5 35 -10 to 60 23 - 95 82.5 Normally closed 12 46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APK11-8A-02C-AC100V 05719332 119.99 SGD
Shipped after 2018-04-27
(Non-freezing)-10to60 80 41702 1-1390 80x60x126.5 Grommetleadwire 1.3 (Withwaterpressure)4 AC200 Rc3/4 17.5 162 -10 to 60 35 110-3261 126.5 110.5 Normally closed 23 60   1PC 1 APK11-20A-02C-AC200V 02097216 159.99 SGD
In stock
(Non-freezing)-10to60 90 1 1-1390 90x71x137.5 Grommetleadwire 1.7 (Withwaterpressure)4 AC100 Rc1 22.5 231 -10 to 60 45 110-3270 137.5 121.5 Normally closed 28 71   1PC 1 APK11-25A-02C-AC100V 02097243 179.99 SGD
In stock
-10-60 (no freezing) 71 1/2 - 71x50x119.5 Grommet lead wire - 4 (with hydraulic pressure) AC100 Rc1/2 14.5 88 -10 - 60 29 110-3237 119.5 103.5 Normal close form 16 50   1PC 1 APK11-15A-02C-AC100V 02097164 139.99 SGD
Shipped after 2018-04-27
-10-60 (no freezing) 71 1/2 - 71x50x119.5 Grommet lead wire - 4 (with hydraulic pressure) AC200 Rc1/2 14.5 88 -10 - 60 29 110-3245 119.5 103.5 Normal close form 16 50   1PC 1 APK11-15A-02C-AC200V 02097173 139.99 SGD
In stock
-10-60 (no freezing) 80 3/4 - 80x60x126.5 Grommet lead wire - 4 (with hydraulic pressure) AC100 Rc3/4 17.5 162 -10 - 60 35 110-3253 126.5 110.5 Normal close form 23 60   1PC 1 APK11-20A-02C-AC100V 02097207 159.99 SGD
In stock
-10-60 (no freezing) 90 1 - 90x71x137.5 Grommet lead wire - 4 (with hydraulic pressure) AC200 Rc1 22.5 231 -10 - 60 45 110-3288 137.5 121.5 Normal close form 28 71   1PC 1 APK11-25A-02C-AC200V 02097252 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used for toilet blowers
1
From Japan
On 2018-03-01 09:09:22
The breaker came to fall in about one year and a month after installing it and thought whether the water is also entering in the wiring, I cut back the line from the way and it is not possible. If the solenoid valve line is not connected, the circuit breaker will rise properly. Regarding what I originally attached, I am sorry to have been fine for 15 years.
This review is about item#2097252.
Open and close the well pump with this solenoid valve
5
From Japan
On 2017-07-31 14:56:56
Because it is used for mist cooling of tomato house, we chose CKD with emphasis on reliability. I am satisfied.
This review is about item#2097207.
For Sauna Stone watering
5
From Japan
On 2016-10-04 22:30:56
It was saved by the commodity exchange goods of 30 years ago, the same size.
This review is about item#5719341.
Injection and stop of fresh water
5
From Japan
On 2015-12-31 18:51:19
It is a product of CKD, so it can be used without problems at all.
This review is about item#05719323.
For water supply for hydroponic cultivation
2
From Japan
On 2014-04-12 05:12:17
The sound at the time of operation is bee! And it is a loud noise pretty loud. You can hear it even 20 meters away.
This review is about item#02097164.
House irrigation
4
From Japan
On 2013-05-22 08:25:43
It is cheap and easy to use. As a refinement, I want the lead wire a little longer.
This review is about item#02097252.

Related Products