Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Operated 2 Port Solenoid Valve APK11 Series

5.00 (7)
Maximum Operating Pressure Differential (MPa)
1
Heat Resistance Class
H
Material (Seal)
Valve seal / PTFE
Number of Ports
2
...see all>
Product Options
ADD TO CART
Orifice (mm) Dimensions B (mm) Material (body) Maximum Working Pressure (MPa) Dimensions E (mm) Material (O-Rings) Connection Caliber (Rc) Dimensions D (mm) Fluid Temperature (Degree C) Coil Housing Dimension F (mm) Fluid Rated Voltage (V) Dimensions A (mm) Dimensions N (mm) Effective Sectional Area (mm2) 2014 TRUSCO Published Page Dimensions M (mm) Dimension H (mm) Ambient Temperature (Degree C) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Valve Seat Leakage (cm3/min) Dimensions p (mm) TRUSCO Part Number Withstanding Pressure (MPa) Compatible Dimension G Actuation Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orifice (mm) Dimensions B (mm) Material (body) Maximum Working Pressure (MPa) Dimensions E (mm) Material (O-Rings) Connection Caliber (Rc) Dimensions D (mm) Fluid Temperature (Degree C) Coil Housing Dimension F (mm) Fluid Rated Voltage (V) Dimensions A (mm) Dimensions N (mm) Effective Sectional Area (mm2) 2014 TRUSCO Published Page Dimensions M (mm) Dimension H (mm) Ambient Temperature (Degree C) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Valve Seat Leakage (cm3/min) Dimensions p (mm) TRUSCO Part Number Withstanding Pressure (MPa) Compatible Dimension G Actuation Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 - Bronze (:Ifoneofthesteamfluid)2 - Fluorine-containing rubber 1 - 5 to 180 Openframetype(Hspeciescoil)Lead - Steam, hot water AC100 - 33 231 1-1388 46 34 -10 to 60 90x71x137.5 Pilot kick piston The400orlessinair 56 110-3954 (Withwaterpressure)4 Steam for - Normally closed -   1PC 1 APK11-25A-C4A-AC100V 02097261 219.99 SGD
In stock
- 29 Stainless (: If one of the steam fluid) 2 119.5 PTFE 1/2 103.5 5 to 180 Grommet lead wire 50 - AC100 71 - 88 - - - -10 to 60 71x50x119.5 - The 400 or less in air - - - Solvent system for Rc1/2 - 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 APK11-15A-F2C-AC100V 10075256 409.99 SGD
Shipped after 2018-06-28
16 - Bronze 2 (Fluid: 1, in the case of steam) - Fluoride rubber 1/2 - 5 - 180 Open frame type (H type coil) lead wire - Steam, warm water AC100 - 33 88 - 46 34 -10 - 60 71x50x119.5 Pilot kick type piston Less than 400 at air. 56 110-3911 4 (with hydraulic pressure) For steam use - Normally closed type -   1PC 1 APK11-15A-C4A-AC100V 02097182 159.99 SGD
In stock
16 - Bronze 2 (Fluid: 1 in the case of steam) - Fluoro rubber 1/2 - 5 - 180 Open frame type (H type coil) lead wire - Steam, warm water AC200 - 33 88 - 46 34 -10 - 60 71x50x119.5 Pilot kick type piston 400 or less at air. 56 110-3920 4 (with hydraulic pressure) For steam - Normal close form -   1PC 1 APK11-15A-C4A-AC200V 02097191 159.99 SGD
In stock
23 - Bronze 2 (Fluid: 1, in the case of steam) - Fluoride rubber 3/4 - 5 - 180 Open frame type (H type coil) lead wire - Steam, warm water AC100 - 33 162 - 46 34 -10 - 60 80x60x126.5 Pilot kick type piston Less than 400 at air. 56 110-3938 4 (with hydraulic pressure) For steam use - Normally closed type -   1PC 1 APK11-20A-C4A-AC100V 02097225 179.99 SGD
In stock
23 - Bronze 2 (Fluid: 1, in the case of steam) - Fluoride rubber 3/4 - 5 - 180 Open frame type (H type coil) lead wire - Steam, warm water AC200 - 33 162 - 46 34 -10 - 60 80x60x126.5 Pilot kick type piston Less than 400 at air. 56 110-3946 4 (with hydraulic pressure) For steam use - Normally closed type -   1PC 1 APK11-20A-C4A-AC200V 02097234 179.99 SGD
In stock
28 - Bronze 2 (Fluid: 1 in the case of steam) - Fluoro rubber 1 - 5 - 180 Open frame type (H type coil) lead wire - Steam, warm water AC200 - 33 231 - 46 34 -10 - 60 90x71x137.5 Pilot kick type piston 400 or less at air. 56 110-3962 4 (with hydraulic pressure) For steam - Normal close form -   1PC 1 APK11-25A-C4A-AC200V 02097277 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For maintenance of equipment
5
From Japan
On 2018-02-19 09:37:14
The delivery date is earlier and the goods are the same as those we had arranged elsewhere, and the price was cheap so it was greatly appreciated. I will repeat again.
This review is about item#02097191.
Used for temperature control of dryer heater
5
From Japan
On 2018-02-17 14:52:29
Also easy to wire wiring is suitable, easy to match with piping.
This review is about item#2097191.
repair
5
From Japan
On 2017-08-10 14:57:37
In comparison with Momotaro, we chose with price priority. Durability is unknown as it is freshly rolled. I am dissatisfied with Momotaro recently, so I will look at changes over time.
This review is about item#02097191.
ON / OFF of steam piping
5
From Japan
On 2017-03-09 16:42:12
Since it is a maker item quality is good without problems and the delivery date is early
This review is about item#2097234.
I used it for machine maintenance.
5
From Japan
On 2016-11-28 16:15:40
There were lots of sizes and types, and the delivery was quickly saved.
This review is about item#2097234.
Switch ON / OFF of steam on cleaning machine
5
From Japan
On 2016-02-11 19:06:39
I always use the CKD manufacturer because I can trust it and I am saving the price cheaper than other companies.
This review is about item#02097191.
For steam
5
From Japan
On 2013-08-27 14:39:11
It is the cheapest price among manufacturers. Regarding life span, it is about the same as other manufacturer products.
This review is about item#02097191.

Related Products