Buy more than* S$200* and get FREE SHIPPING

Check Valve

4.50 (2)
Lower Operating Pressure (MPa)
0.03
Fluid Temperature (Degree C)
5 - 60
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Cracking Pressure (MPa)
0.02
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension K (phi mm) Connection Caliber (Rc) Dimensions C (phi mm) Effective Sectional Area (mm2) Operating Ambient Temperature (deg C) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Dimensions J (mm) Weight (g) Dimensions I (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension K (phi mm) Connection Caliber (Rc) Dimensions C (phi mm) Effective Sectional Area (mm2) Operating Ambient Temperature (deg C) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Dimensions J (mm) Weight (g) Dimensions I (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2.5 21 21 22 3.4 1/8 25 28 0 to 60 (however, no freezing) 10.5 3 1.6 27.5 47 27 50 1PC 1 CHV2-6 05719813 16.83 SGD
Shipped after 2017-01-23
M3 26 25 27 14 1/4 31 55 0-60 (However, no freezing) 14 5 1.6 34 81 32 60 1PC 1 CHV2-8 05719822 32.31 SGD
Shipped after 2017-01-23
- - - 32 - 3/8 38 94 0-60 (However, no freezing) - - - - 140 - 75 1PC 1 CHV2-10 05719795 39.21 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Purchased as a check valve for a tank of baby compressor
4
From Japan
On 2015-08-25 13:53:39
Air compressor gradually lowers purchase in an attempt to prevent air leakage by installing a check valve in the (air leakage) for air tank part. Just valve portion of the interior Bebikon's air piping in the plastic was not available to become a high temperature in the compressed air. Plastic valve had deformed.
This review is about item#05719822.
Backflow prevention of the compressor
5
From Japan
On 2014-02-26 11:32:04
It is inexpensive, but it is firm structure. I have verified with soap and water, but regurgitation was none. Pressure also takes enough. Because we are working so as to at once released in the solenoid valve in the set pressure reached, durability is we will look at the future.
This review is about item#05719813.

Related Products