Buy more than* S$200* and get FREE SHIPPING

Manual Switching Valve

4.00 (3)
Opreration Angle (degree)
90
Material (body)
Zinc alloy die-casting
Assured Withstand Pressure (MPa)
1.5
Piping
Horizontal pipe
Fluid
Compressed air
Dimension F (mm)
68
Connection Caliber (Rc)
1/4
Working Pressure (MPa)
0 - 1.0
Effective Sectional Area (mm2)
8
Operating Temperature Range (deg C)
5 - 50
Switching Method
3 point all-port block
Weight (kg)
0.7
TRUSCO Part Number
112-4781
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HMVC2-8-4H 02096385 85.99 SGD
In stock
ADD TO CART

Related Products