Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Manual Switching Valve

Opreration Angle (degree)
90
Assured Withstand Pressure (MPa)
1.5
Dimension F (mm)
98
Number of Ports
4
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Connection Caliber (Rc) Working Pressure (MPa) Effective Sectional Area (mm2) Material (body) Operating Temperature Range (deg C) Piping Switching Method Fluid Weight (kg) Dimensions C (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Connection Caliber (Rc) Working Pressure (MPa) Effective Sectional Area (mm2) Material (body) Operating Temperature Range (deg C) Piping Switching Method Fluid Weight (kg) Dimensions C (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 10 18 137 3/4 0 to 1.0 55 Zinc alloy die-casting 5 to 50 Horizontal piping 3-position all ports - 1.8 47 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HSVC2-20-4H 05709986 219.99 SGD
Shipped after 2018-05-15
105 6 15 132 3/8 0 - 1.0 50 Zinc alloy die casting 5 - 50 Horizontal pipe 3 position all ports blocked Compressed air 1.9 42 112-4803   1PC 1 HSVC2-10-4H 02096394 129.99 SGD
In stock
105 6 15 132 1/2 0 - 1.0 55 Zinc alloy die casting 5 - 50 Horizontal pipe 3 position all ports blocked Compressed air 1.9 42 112-4811   1PC 1 HSVC2-15-4H 02096403 129.99 SGD
In stock
80 6 21 102 1/4 0 - 1.0 40 Zinc alloy die-casting 5 - 50 Horizontal pipe 3 point all-port block Compressed air 2.0 34 112-4790   1PC 1 HSVC2-8-4H 02096412 129.99 SGD
In stock
ADD TO CART

Related Products