Buy more than* S$200* and get FREE SHIPPING

Pilot Kick Typefor Steam 2-Port-Valve Pks Series

Dimension G (phi mm)
60
Highest Using Frequency (times/min)
60
Cv Value
4
Coil
Open frame lead wire coil
Heat Resistance Class
H
Material (body)
Bronze
Material (gasket)
Teflon material
Dimensions C (mm)
29
Dimensions B (mm)
126
Dimensions E (mm)
23
Dimensions D (mm)
88
Orifice (mm)
15
Dimensions A (mm)
90
Connection Caliber (Rc)
1/2
Power Consumption (W)
22
Dimension H (mm)
49
Weight (kg)
1.8
...see all>
Product Options
ADD TO CART
Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Rated Voltage (V) TRUSCO Part Number Fluid 2014 TRUSCO Published Page Ambient Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Rated Voltage (V) TRUSCO Part Number Fluid 2014 TRUSCO Published Page Ambient Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 175 0 - 0.7 1.5 (hydraulic pressure) AC200(50/60Hz) 110-3725 Steam - 0 - 70 1PC 1 PKS-04-27-AC200V 02097557 169.99 SGD
In stock
5 to 175 0 to 0.7 1.5 (water pressure) AC100(50/60Hz) 110-3717 - 1-1391 0 to 70 1PC 1 PKS-04-27-AC100V 02097541 169.99 SGD
In stock
ADD TO CART

Related Products