Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pilot Kick Typefor Steam 2-Port-Valve Pks Series

4.00 (1)
Dimension G (phi mm)
60
Highest Using Frequency (times/min)
60
Cv Value
7
Coil
Open frame lead wire coil
Heat Resistance Class
H
Material (body)
Bronze
Material (gasket)
Teflon material
Dimensions C (mm)
35
Dimensions B (mm)
133
Dimensions E (mm)
26
Dimensions D (mm)
95
Orifice (mm)
20
Dimensions A (mm)
100
Connection Caliber (Rc)
3/4
Power Consumption (W)
22
Dimension H (mm)
49
Weight (kg)
2.2
...see all>
Product Options
ADD TO CART
Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Rated Voltage (V) TRUSCO Part Number Fluid 2014 TRUSCO Published Page Ambient Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Rated Voltage (V) TRUSCO Part Number Fluid 2014 TRUSCO Published Page Ambient Temperature (Degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 to 175 0 to 0.7 1.5 (water pressure) AC100(50/60Hz) 110-3733 - 1-1391 0 to 70 1PC 1 PKS-06-27-AC100V 02097566 219.99 SGD
Shipped after 2018-06-25
5 - 175 0 - 0.7 1.5 (hydraulic pressure) AC200(50/60Hz) 110-3741 Steam - 0 - 70 1PC 1 PKS-06-27-AC200V 02097575 219.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for controlling the temperature of dye solution.
4
From Japan
On 2009-04-27 17:03:23
Your condition is good, it would be better to stencil the desk.
This review is about item#02097566.

Related Products