Buy more than* S$200* and get FREE SHIPPING

Pilot Kick Typefor Steam 2-Port-Valve Pks Series

Dimension G (phi mm)
60
Highest Using Frequency (times/min)
60
Cv Value
12
Heat Resistance Class
H
Material (body)
Bronze
Fluid
Steam
Dimensions C (mm)
46
Dimensions B (mm)
145
Dimensions E (mm)
30
Dimensions D (mm)
107
Orifice (mm)
25
Dimensions A (mm)
110
Connection Caliber (Rc)
1
Power Consumption (W)
22
Dimension H (mm)
49
Weight (kg)
2.9
...see all
Product Options
ADD TO CART
Rated Voltage (V) 2014 TRUSCO Published Page TRUSCO Part Number Ambient Temperature (Degree C) Coil Material (gasket) Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) 2014 TRUSCO Published Page TRUSCO Part Number Ambient Temperature (Degree C) Coil Material (gasket) Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100(50/60Hz) 1-1391 110-3750 0 to 70 Openframeleadwirecoil Teflonmaterial 5 to 175 0 to 0.7 1.5(waterpressure) 1PC 1 PKS-10-27-AC100V 02097584 249.90 SGD
Shipped after 2017-01-24
AC200(50/60Hz) - 110-3768 0 - 70 Open frame lead wire coil Teflon material 5 - 175 0 - 0.7 1.5 (hydraulic pressure) 1PC 1 PKS-10-27-AC200V 02097593 249.90 SGD
In stock
ADD TO CART

Related Products