|
2 Port Valve for Water Pkw Series Pilot Kick
[x]close
|
2 Port Valve for Water Pkw Series Pilot Kick
(1)
|
|
- Highest Using Frequency (times/min)
- 30
- Cv Value
- 4
- Ambient Temperature (Degree C)
- 0 - 65
- Coil
- Open frame lead wire coil
- Valve Seat Leakage (cm3/min)
- 0 (however, hydraulic pressure 0.05 - 0.7(0.5)MPa)
- Apparent Power (VA)
- At the time of maintenance: 30 At the time of starting: 80
- Mounting Position
- Coil is limited to vertical attachment on top.
- Heat Resistance Class
- B
- Material (body)
- Bronze
- Fluid Temperature (Degree C)
- 5 - 60
- Operating Pressure Range (MPa)
- 0 - 0.7
- Dimension G(mm)
- 60
- Fluid
- Water
- Withstanding Pressure (MPa)
- 1.5 (hydraulic pressure)
- Dimensions C (mm)
- 29
- Dimensions B (mm)
- 126
- Dimensions E (mm)
- 23
- Dimensions D (mm)
- 88
- Orifice (mm)
- 15
- Dimensions A (mm)
- 90
- Connection Caliber (Rc)
- 1/2
- Power Consumption (W)
- 22
- Dimension H (mm)
- 49
- Weight (kg)
- 1.8
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Sprinkler
From Japan
On 2011-02-23 11:26:54
Strong. It is better to use it even in rain. The sound at the end of operation is loud.
Related Products