Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Port Valve for Water Pkw Series Pilot Kick

Highest Using Frequency (times/min)
30
Cv Value
7
Heat Resistance Class
B
Material (body)
Bronze
Dimension G(mm)
60
Fluid
Water
Dimensions C (mm)
35
Dimensions B (mm)
133
Dimensions E (mm)
26
Dimensions D (mm)
95
Orifice (mm)
20
Dimensions A (mm)
100
Power Consumption (W)
22
Dimension H (mm)
49
Weight (kg)
2.2
...see all>
Product Options
ADD TO CART
Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Connection Caliber (Rc) Rated Voltage (V) 2014 TRUSCO Published Page TRUSCO Part Number Ambient Temperature (Degree C) Coil Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Operating Pressure Range (MPa) Withstanding Pressure (MPa) Connection Caliber (Rc) Rated Voltage (V) 2014 TRUSCO Published Page TRUSCO Part Number Ambient Temperature (Degree C) Coil Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 60 0 - 0.7 1.5 (hydraulic pressure) 3/4 AC100(50/60Hz) - 110-3644 0 - 65 Open frame lead wire coil 1PC 1 PKW-06-27-AC100V 02097627 199.99 SGD
Shipped after 2018-06-27
5 to 60 0 to 0.7 1.5(waterpressure) 41702 AC200(50/60Hz) 1-1391 110-3652 0 to 65 Openframeleadwirecoil 1PC 1 PKW-06-27-AC200V 02097636 199.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products