Buy more than* S$200* and get FREE SHIPPING

2 Port Valve for Water Pkw Series Pilot Kick

2014 TRUSCO Published Page
1-1391
Highest Using Frequency (times/min)
30
Cv Value
12
Ambient Temperature (Degree C)
0 to 65
Coil
Openframeleadwirecoil
Valve Seat Leakage (cm3/min)
(0.05 to 0.7(0.5)MPawaterpressure)0
Apparent Power (VA)
Retention time: 30 startup: 80
Mounting Position
Tobelimitedtoverticalmountingthatwasabovethecoilportion.
Heat Resistance Class
B
Material (body)
Bronze
Fluid Temperature (Degree C)
5 to 60
Operating Pressure Range (MPa)
0 to 0.7
Dimension G(mm)
60
Fluid
Water
Withstanding Pressure (MPa)
1.5(waterpressure)
Dimensions C (mm)
46
Dimensions B (mm)
145
Dimensions E (mm)
30
Dimensions D (mm)
107
Orifice (mm)
25
Dimensions A (mm)
110
Connection Caliber (Rc)
1
Power Consumption (W)
22
Dimension H (mm)
49
Weight (kg)
2.9
...see all>
Product Options
ADD TO CART
Rated Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC200(50/60Hz) 110-3709 1PC 1 PKW-10-27-AC200V 02097654 239.99 SGD
In stock
AC100(50/60Hz) 110-3695 1PC 1 PKW-10-27-AC100V 02097645 239.99 SGD
In stock
ADD TO CART

Related Products