Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solenoid Valve

2014 TRUSCO Published Page
1-1391
Orifice (mm)
15
Working Pressure (MPa)
0.05 to 1
Outside Dimension (mm)
90x84phix179
Connection Diameter
Rc1/2
Application
Pneumatic diaphragm valve
...see all>
Product Options
ADD TO CART
Weight (kg) Power (V) TRUSCO Part Number Cv Value Fluid Temperature (Degree C) Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Power (V) TRUSCO Part Number Cv Value Fluid Temperature (Degree C) Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC100 110-3857 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PVS-15A-210-AC100V 02097663 249.99 SGD
In stock
2.2 AC200 110-3865 3.1 2 to 185 55   1PC 1 PVS-15A-210-AC200V 02097672 249.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products