Buy more than* S$200* and get FREE SHIPPING

Speed Controller Intermediate Caliber Type Sc1 Series

RPM needle
10
Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Compatible Cylinder Tube Inner Diameter (mm) Dimensions D (mm) Ambient Temperature (Degree C) Dimension F (mm) Dimensions I (phi mm) Dimensions A (mm) Flow Rate (l/min (ANR)) Connection Caliber (Rc) Fluid Temperature (Degree C) Effective Sectional Area (mm2) Dimension K(mm) Dimension H (mm) Dimension G(mm) Weight (g) Dimensions J (mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cylinder Tube Inner Diameter (mm) Dimensions D (mm) Ambient Temperature (Degree C) Dimension F (mm) Dimensions I (phi mm) Dimensions A (mm) Flow Rate (l/min (ANR)) Connection Caliber (Rc) Fluid Temperature (Degree C) Effective Sectional Area (mm2) Dimension K(mm) Dimension H (mm) Dimension G(mm) Weight (g) Dimensions J (mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - 140 40 0-60 (however, no freezing) 15 18 63 free-flow: 2600 controlled-flow: 1500 3/8 5-60 (however, no freezing) free-flow: 39 controlled-flow: 22 23 30 83 205 37 112-3530 55 21 31 1PC 1 SC1-10 02097882 21.99 SGD
In stock
80 - 160 40 0 to 60 (however, no freezing) 15 18 63 Free flow: 2900 Controlled flow: 2400 1/2 5 to 60 (however, no freezing) Free flow: 43 Controlled flow: 36 23 30 83 195 37 112-3548 55 21 31 1PC 1 SC1-15 02097891 21.99 SGD
In stock
32 - 75 31 0 to 60 (however, no freezing) 11 12 50 Free flow: 930 Controlled flow: 870 1/4 5 to 60 (however, no freezing) Free flow: 14 Controlled flow: 13 19 22 67 95 31 112-3521 42 20 23 1PC 1 SC1-8 02097916 19.99 SGD
In stock
20 - 50 31 0-60 (however, no freezing) 11 12 50 free-flow: 730 controlled-flow: 530 1/8 5-60 (however, no freezing) free-flow: 11 controlled-flow: 8 19 22 67 100 31 112-3513 42 20 23 1PC 1 SC1-6 02097907 19.99 SGD
In stock
ADD TO CART

Related Products