Buy more than* S$200* and get FREE SHIPPING

Silencer Sl Series, Metal

5.00 (1)
Assured Withstand Pressure (MPa)
1.35
Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Flow Rate (m3/min[ANR]) Type Dimensions C (phi mm) TRUSCO Part Number Fluid Temperature (Degree C) Operating Ambient Temperature (deg C) Fluid Silence Effect (dB) Dimensions B (mm) Dimensions A (mm) 2014 TRUSCO Published Page Effective Sectional Area (mm2) Tightening Torque (N ? m) Weight (g) Compatible Cylinder Tube Inner Diameter (mm) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flow Rate (m3/min[ANR]) Type Dimensions C (phi mm) TRUSCO Part Number Fluid Temperature (Degree C) Operating Ambient Temperature (deg C) Fluid Silence Effect (dB) Dimensions B (mm) Dimensions A (mm) 2014 TRUSCO Published Page Effective Sectional Area (mm2) Tightening Torque (N ? m) Weight (g) Compatible Cylinder Tube Inner Diameter (mm) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 - 72 - (No freezing) 5 to 60 0 to 60(No freezing) - More than 20 66 108 - 280 43 to 75 500 140 to 450 R1-1/4 1PC 1 SL-32A 05710336 67.99 SGD
Shipped after 2018-05-28
21 - 72 - (No freezing) 5 to 60 0 to 60(No freezing) - More than 20 66 108 - 320 45 to 80 500 140 to 450 R1-1/2 1PC 1 SL-40A 05710345 81.99 SGD
Shipped after 2018-05-28
4.1 Made of metal 36 112-3637 5 to 60 (however, no freezing) 0 to 60 (however, no freezing) Air 20 or more 49.5 77.5 - 61 - 105 75 - 180 R1/2 1PC 1 SL-15A 02098083 11.99 SGD
Shipped after 2018-05-28
12 Made of metal 56 112-3645 5 to 60 (however, no freezing) 0 to 60 (however, no freezing) Air 20 or more 61 98 - 160 - 245 100 - 250 R3/4 1PC 1 SL-20A 02098092 31.99 SGD
Shipped after 2018-05-28
3.2 Made of metal 36 112-3629 5 to 60 (however, no freezing) 0 to 60 (however, no freezing) Air 20 or more 49.5 74.5 - 48 - 100 63 - 140 R3/8 1PC 1 SL-10A 02098074 11.99 SGD
Shipped after 2018-05-28
14 Made of metal 56 112-3653 5 to 60 (however, no freezing) 0 to 60 (however, no freezing) Air 20 or more 61 100 - 210 - 250 140 - 250 R1 1PC 1 SL-25A 02098101 42.99 SGD
Shipped after 2018-05-28
33 Metal 89 - 5-60 (however, that it does not freeze) 0-60 (however, no freezing) Air More than 20 70 120 - 500 47-85 800 300-450 R2 1PC 1 SL-50A 05710354 96.99 SGD
Shipped after 2018-05-28
2.4 Metal 30 112-3611 5-60 (however, that it does not freeze) 0-60 (however, no freezing) Air More than 20 41 64 1-1407 36 42163 75 50-100 R1/4 1PC 1 SL-8A 02098117 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bleeding air compressor
5
From Japan
On 2015-09-11 14:41:24
I am satisfied with making quite expensive for price.
This review is about item#02098117.

Related Products