Buy more than* S$200* and get FREE SHIPPING

Silencer Slw Series, Resin

5.00 (4)
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Type
Made of resin
...see all
Product Options
ADD TO CART
Dimensions A (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Compatible Cylinder Tube Inner Diameter (mm) Weight (g) Flow Rate (l/min (ANR)) Connection Diameter Fluid Temperature (Degree C) TRUSCO Part Number Silence Effect (dB) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Compatible Cylinder Tube Inner Diameter (mm) Weight (g) Flow Rate (l/min (ANR)) Connection Diameter Fluid Temperature (Degree C) TRUSCO Part Number Silence Effect (dB) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58.5 30 -10-60deg C (however, no freezing) 50 - 100 15 2000 3/8 5-60 (however, no freezing) 112-3599 More than 30 25.5 48.5 12 17 1PC 1 SLW-10A 02098126 7.07 SGD
In stock
71.4 75 -10-60deg C (however, no freezing) 50 - 100 21 4850 1/2 5-60 (however, no freezing) 112-3602 More than 30 28 58.4 15 19 1PC 1 SLW-15A 02098135 8.18 SGD
In stock
34.5 10 -10-60deg C (however, no freezing) 20 - 80 3.5 650 1/8 5-60 (however, no freezing) 112-3572 More than 30 16.5 28 7 10 1PC 1 SLW-6A 02098144 5.15 SGD
In stock
44.5 20 -10 to 60deg C (however, no freezing) 32 - 80 7.5 1300 1/4 5 to 60 (however, no freezing) 112-3581 30 or more 20 36 8.5 13 1PC 1 SLW-8A 02098153 5.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Muffling of machine that runs on air pressure
5
From Japan
On 2016-12-01 08:46:07
Noisy workplace that they can not conversation, now audible also sufficient volume of voice of everyday conversation level! Stress of employees seems to be greatly reduced. I would like to be attached to another opportunity.
This review is about item#02098144.
Lift parts
5
From Japan
On 2016-04-08 09:11:38
no problem.
This review is about item#02098135.
maintenance
5
From Japan
On 2013-10-25 09:44:55
Good
This review is about item#02098144.
Attached to the air solenoid valve
5
From Japan
On 2008-07-23 06:35:17
Treble survives almost become silent.
This review is about item#02098126.

Related Products