Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, fine material use

4.40 (10)
2015 Trusco Published Pages
2 0703
2014 TRUSCO Published Page
2-0676
Compatible Blades and Cutters
Crafted cutter blade (XB141), CRAFT CUTTER replacement BLADE (XB141)
Overall Length (mm)
135, 135
TRUSCO Part Number
360-7704, 360-7704
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 141B 06725756 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Instead of a craft knife
4
From Japan
On 2018-03-18 19:28:04
It is easy to use because it can be stored without a cap like a craft knife used until now.
This review is about item#6725756.
Craft of paper products
5
From Japan
On 2018-02-26 15:49:03
Olfa's products are sharp, so they are using olfa all the time if they are suitable for the application.
This review is about item#6725756.
Leather cutting
5
From Japan
On 2018-02-22 15:40:17
Olfa's sharp angular blade cutter knife "Work cutter" "Limited SK" "Silver" I bought 3 kinds at the same time. None of them are good without blades of blades. "Limited SK" is a bit thick and I like it, but we will not fit another one. "Working cutter" and "silver" have the same feeling of use as h, so the cheap one "work cutter" is sufficient.
This review is about item#6725756.
Cut out of PP plate, other crafts
4
From Japan
On 2017-06-19 10:16:58
Before buying this, I used an L type special black blade and an art knife. 0.75 - 1.0 mm In cutting the PP plate, I also purchased a P cutter but as I thought, the art knife was easy to use and it was using it well, but when I cut the PP board with an art knife, It is often lacking. So I bought this "work cutter" after all. Although it is not as much as an art knife, it is now the case that four types of cutters are used separately, making it easier to cut small parts. However, it seems there is no "special black blade" of this shape. I would like to ask Mr. Olfa to release "Specialized black blade" for work cutters. Wonder if it is easy to make a tough type of an art knife easily and chipped ...
This review is about item#6725756.
Microfabrication
5
From Japan
On 2017-05-05 15:33:45
Sharpness is very good, it is also good to last long! It is! It is! It is! It is! It is! It is!
This review is about item#6725756.
Cospara is good
5
From Japan
On 2017-04-17 10:49:30
Since the price is cheaper than the purchase, it is cheaper to purchase, so if you save it for free shipping and purchase it will cost down so you bought it.
This review is about item#6725756.
Packing Unpacking
5
From Japan
On 2016-07-21 14:01:18
Easy to use, excellent sharpness.
This review is about item#06725756.
Paper craft pop out card
5
From Japan
On 2015-12-09 11:37:36
Christmas season We will make Christmas cards with paper craft. This cutter is best because there are many small work.
This review is about item#06725756.
Cutting of plastics
4
From Japan
On 2014-05-29 13:30:24
You can cut well. It is small and easy to use.
This review is about item#06725756.
Used for finishing etc.
2
From Japan
On 2008-06-07 00:15:40
It is good to use because it likes the feeling that you have in your hand, but it should be improved, somewhat strengthen the metal fittings of the extrusion a little loose because the blade moves and there are times when it is difficult to work so we will improve this point I would like to receive it.
This review is about item#06725756.

Related Products