Buy more than* S$200* and get FREE SHIPPING

Cutter A Type

5.00 (1)
Green Purchasing Law
Fit
Blade Thickness (mm)
0.38
Compatible Blades and Cutters
Blade small (SB, SSB, BB)
Overall Length (mm)
165
Accessories
Blade with two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 06416812 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cardboard opening operation etc.
5
From Japan
On 2016-06-06 10:51:15
Alpha A type is shorter than other cutters, and since we have carried it to work clothes from long ago, there are many persistent fans inside the company.
This review is about item#06416812.

Related Products