Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement blade for Snap Off Knife

4.89 (18)
2015 Trusco Published Pages
2 0660
2014 TRUSCO Published Page
2-0633
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Blade Length (mm)
80, 80
Material
SK-120, SK-120
Type
small, Small
TRUSCO Part Number
360-7151, 360-7151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 SB10K 06416855 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Cut out the mouth of envelopes (invoices etc.) that have been mailed, empty the mouth of the cardboard box that arrives from the monotail
5
From Japan
On 2018-03-19 16:21:35
Very sharpness, so it feels good to use. I am satisfied because it will cut out clean and clean.
This review is about item#6416855.
For office work etc
5
From Japan
On 2017-07-20 17:41:41
Sputtling and sharpness is the best sharpness! I should have changed it sooner!
This review is about item#6416855.
Removal of coking
5
From Japan
On 2017-05-23 06:07:10
I used it to remove old coking. It is a safe maker and sharpness was very good. I feel that the price is a bit cheaper than the shop front.
This review is about item#06416855.
During painting work
5
From Japan
On 2017-03-23 17:55:22
Cut the tape and cut the sheet at curing. After all OLFA is good. You can use it with confidence.
This review is about item#6416855.
Cutting of wood, cutting of polystyrene foam
5
From Japan
On 2016-12-11 15:48:04
There is no need to worry because Oruja is always using, if you cut foam polystyrene, you can see it at a glance, 10 straight blades will be enough for the styrofoil to spill out as it cuts 2 or 3 times, but Olha will last tens of times
This review is about item#6416855.
On site, for office work
5
From Japan
On 2016-06-01 14:41:14
Very easy to use and outstanding sharpness.
This review is about item#06416855.
Cutting work / opening operation etc.
4
From Japan
On 2016-03-24 14:41:37
I was a little concerned about oiliness and stickiness. Is not it a useless thing?
This review is about item#06416855.
I will use it when cutting
5
From Japan
On 2015-06-19 04:02:06
There is no problem at all at all, but it is an olfa
This review is about item#06416855.
It is useful for office work
5
From Japan
On 2014-12-19 14:02:20
It is very easy to use. Because we get cheaper than home center, we often buy them all.
This review is about item#06416855.
I am using it for office work
5
From Japan
On 2014-11-21 16:35:48
Olfa's items are safe.
This review is about item#06416855.

Related Products