Buy more than* S$200* and get FREE SHIPPING

Replacement blade for Snap Off Knife

4.64 (11)
2015 Trusco Published Pages
2 0660
2014 TRUSCO Published Page
2-0633
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Blade Length (mm)
80, 80
Material
SK-120, SK-120
Type
small, Small
TRUSCO Part Number
360-7160, 360-7160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 SB50K 06370086 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Disconnection
5
From Japan
On 2016-07-05 12:31:30
Durability is totally different from 100 inexpensive cutter teeth. It is feeling that over three times it lasts long lasting. It is fluffy, Olfa.
This review is about item#06370086.
Unpacking / opening
5
From Japan
On 2016-01-16 18:44:53
no problem
This review is about item#06370086.
Cross the interior decoration
5
From Japan
On 2014-10-31 13:47:53
Olfa is recommended and used when purchasing cutie or cross tea. Fold nicely when folding a blade. Ten sheets are small for craftsmen, but you do not need bulky to put them in your waist bags.
This review is about item#06370086.
Work on every desk
5
From Japan
On 2014-09-13 18:10:52
I had been surprised by the bad sharpness of that before purchasing replacement blades at ¥ 100 shops, but this olfa-cutter replacement blade was relieved with its original sharpness. I am in trouble when it comes to losing spares for spare blades, so I will try to click on it again next shopping.
This review is about item#06370086.
Cut to laminate
5
From Japan
On 2014-08-04 18:31:35
It is mainly used to cut laminate pasted on printed acrylic board. It corresponds to various kinds such as thickness, adhesion etc. It has been more than 10 years now, but I regularly purchase it with confidence in unchanged quality.
This review is about item#06370086.
Leather cutting (cow)
5
From Japan
On 2014-02-21 13:17:58
I always take care of with excellent sharpness. However, if you cut something stiff, things like fine black iron powder will come out, so it is very much appreciated if you can improve only there.
This review is about item#06370086.
Unpacking
5
From Japan
On 2014-01-15 04:55:37
The sharpness is different. I can trust. It is different from the appearance.
This review is about item#06370086.
Paper cutting
4
From Japan
On 2013-07-16 13:58:55
Although it is exchanged immediately when it stops cutting, if there is only this number, it will be gone when it is gone.
This review is about item#06370086.
When packing or when you are cutting paper.
5
From Japan
On 2011-10-11 09:22:36
Olfer's cutter is different in cleanness.
This review is about item#06370086.
Cut item for rubber
3
From Japan
On 2011-04-20 17:46:40
I want you to have a used blade case
This review is about item#06370086.

Related Products