Buy more than* S$200* and get FREE SHIPPING

Circular Blade 28 Millimeter Substitution Blade

4.40 (5)
2015 Trusco Published Pages
2 0706
2014 TRUSCO Published Page
2-0679
Blade Thickness (mm)
0.3, 0.3
Compatible Blades and Cutters
36B, 30B, 194B (perforation cutter 28), 36 B, 30B, 194 B (SEWING EYE CUTTER 28)
Material
SKS-7, SKS-7
...see all>
Product Options
ADD TO CART
AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6223-02, 1-6223-02 360-7305, 360-7305 1Pack(2Sheet) 1 RB28-2 06739171 4.99 SGD
In stock
- 294-2941, 294-2941 1Pack(10Sheet) 1 RB28-10 34621395 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For cutting dough
5
From Japan
On 2017-11-24 10:53:04
It is very easy to use, but I hope it will last longer.
This review is about item#34621395.
Plotter / cutter blade
5
From Japan
On 2017-07-21 14:56:03
XY plotter used in CAD 1500 mm x 9000 mm Only this can be used.
This review is about item#34621395.
Buy with holder
4
From Japan
On 2017-05-21 23:06:00
Buy it at the same time because it will not make it in time because it will not cut. When I am looking for, it is hard to find many things.
This review is about item#6739171.
For backup use
3
From Japan
On 2017-04-27 17:52:23
Olfa's products also have a sense of security, it can be purchased at the same time as the cutter is saved. Next time I would like to use minutes on one size.
This review is about item#6739171.
It is a particularly good item for cutting cloth.
5
From Japan
On 2015-12-09 14:45:36
I am using it for cutting cloth. I cut it by hitting a pattern paper, but since it is circular it has almost no misalignment. When using it several times, the sharpness of the blade got worse and it replaced it as a replacement blade, but I think that the cutting edge of Olfa continues to be sharp for a long time.
This review is about item#06739171.

Related Products