Buy more than* S$200* and get FREE SHIPPING

Micromist Separator Afd Series

Caution
On the inlet side of the micro mist separator, attach the (AFM series) as a pre-filter mist separator to prevent premature clogging.
Case Guard
Included
Rated Filtration (micrometer)
0.01
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 degreeC (no freezing)
Lower Operating Pressure (MPa)
0.5
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Body Size
3/8
Overall Length (mm)
129
Connection Diameter
1/4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AFD30-02 00607844 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC