Buy more than* S$200* and get FREE SHIPPING

Filter Regulator

Pressure Gauge Connection Diameter
1/8
Set Pressure Range (MPa)
0.05 - 0.85
Fluid
Air
Filtration Pricision (microm)
5
Compatible Pressure Gauge
G36-10-01
Maximum Working Pressure (MPa [kgf/cm2])
1.0[10.2]
Set Pressure Range MPa (kgf/cm2)
0.05 - 0.85(0.51 - 8.7)
Maximum Working Pressure (MPa)
1.0
Remarks
Filter regulator AW series
...see all
Product Options
ADD TO CART
Body Size Type Weight (kg) Case Guard Overall Length (mm) Rated Filtration (micrometer) Connection Diameter Ambient Air Temperature and Use Air Temperature (deg C) Assured Withstand Pressure (MPa) Drain Retention Capacity (cm3) Oil Drain Capacity cm2 Material (case) Adapted Bracket Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size Type Weight (kg) Case Guard Overall Length (mm) Rated Filtration (micrometer) Connection Diameter Ambient Air Temperature and Use Air Temperature (deg C) Assured Withstand Pressure (MPa) Drain Retention Capacity (cm3) Oil Drain Capacity cm2 Material (case) Adapted Bracket Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8 Main body only 0.32 None 160 5 1/4 -5 to 60 (no freezing) 1.5 8 8 Polycarbonate AW20P-270AS 1PC 1 AW20-02 00607756 -
Discontinued
[x]
3/8 Body only 0.40 Included 201 5 1/4 -5 to 60 (Without freezing) 1.5 25 25 Polycarbonate AR30P-270AS 1PC 1 AW30-02 00607765 -
Discontinued
[x]
3/8 Main body only 0.40 Included 201 - 3/8 - - - 25 - AR30P-270AS 1PC 1 AW30-03 00607774 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC