Buy more than* S$200* and get FREE SHIPPING

HSS powder High helix end mill

5.00 (1)
Number of Blades
3
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter Tolerance (mm) Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter Tolerance (mm) Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 20 40 125 - 0--0.03 50 1pc 1 HiVA 18.0 03863404 85.99 SGD
Shipped after 2018-05-01
10 12 25 90 Powder high speed steel 0 - -0.03 55 1PC 1 HiVA 10.0 03863352 36.99 SGD
Shipped after 2018-05-01
12 12 30 95 Powder high speed steel 0 - -0.03 55 1PC 1 HiVA 12.0 03863361 50.99 SGD
Shipped after 2018-05-01
14 16 35 105 Powder metallurgy 0 - -0.03 55 1PC 1 HiVA 14.0 03863377 56.99 SGD
Shipped after 2018-05-01
16 16 40 115 Powder metallurgy 0 - -0.03 55 1PC 1 HiVA 16.0 03863395 69.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby metal machining (desk-top milling machine)
5
From Japan
On 2012-04-15 21:59:47
Although it is used for surface finish processing of aluminum material, satisfactory surface finish is obtained even without cutting oil.
This review is about item#03863361.

Related Products