Buy more than* S$200* and get FREE SHIPPING

HSS powder High helix end mill

Helix Angle (Degree)
50
Number of Blades
3
...see all
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter Tolerance (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Outer Diameter Tolerance (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 45 135 Powdered high-speed 0 to -0.03 22 1PC 1 HiVA 22.0 03863422 139.90 SGD
Shipped after 2017-07-04
25 50 140 Powdered high-speed 0 to -0.03 24 1PC 1 HiVA 24.0 03863431 169.90 SGD
Shipped after 2017-07-04
25 50 140 Powdered high-speed 0 to -0.03 25 1PC 1 HiVA 25.0 03863447 159.90 SGD
Shipped after 2017-07-04
25 50 140 Powdered high-speed 0 to -0.03 26 1PC 1 HiVA 26.0 03863456 189.90 SGD
Shipped after 2017-07-04
32 55 150 Powdered high-speed 0 to -0.03 28 1PC 1 HiVA 28.0 03863465 259.90 SGD
Shipped after 2017-07-04
20 45 130 Powder metallurgy 0 - -0.03 20 1PC 1 HiVA 20.0 03863413 119.90 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products