Buy more than* S$200* and get FREE SHIPPING

S Court Fine Pitch End Mill Short

Helix Angle (Degree)
30
Coating
S (TiCN) coating
Shank Diameter (phi mm)
6
Blade Diameter (phi mm)
6
Blade Length (mm)
12
Overall Length (mm)
70
Number of Blades
4
Material
Cobalt HSS (HS-Co)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-FPAlfaS 6.0 03887597 55.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products