Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A nick end mill short blade

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Helix Angle (Degree)
30
Shank Diameter (phi mm)
20
Blade Diameter (phi mm)
20
Blade Length (mm)
45
Overall Length (mm)
145
Number of Blades
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 alfer S 20.0 03848756 83.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products