Buy more than* S$200* and get FREE SHIPPING

Two way flared cheese

5.00 (1)
Maximum Working Pressure (MPa [kgf/cm2])
3.45[35]
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimensions L (mm) TRUSCO Part Number Compatible Tube Outside Diameter d (phimm) Attachment Screw (d1) Dimensions d2 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions L (mm) TRUSCO Part Number Compatible Tube Outside Diameter d (phimm) Attachment Screw (d1) Dimensions d2 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 58 176-8859 8 PT1/8 UNF1/2x20 17 1pc 1 FT-2108 05818005 8.99 SGD
In stock
25 66 - 9.53 PT3/8 UNF5/8x18 21 1pc 1 FT-2303 05818023 13.99 SGD
Shipped after 2018-03-01
29 75 - 10 PT1/2 UNF5/8x18 21 1pc 1 FT-2410 05818075 21.99 SGD
Shipped after 2018-03-02
25 64 176-8930 8 PT3/8 UNF1/2x20 17 1pc 1 FT-2308 05818127 12.99 SGD
Shipped after 2018-02-27
29 81 - 12.7 PT1/2 UNF3/4x16 24 1pc 1 FT-2404 05818057 21.99 SGD
Shipped after 2018-03-02
29 81 - 12 PT1/2 UNF3/4x16 24 1pc 1 FT-2412 05818066 21.99 SGD
Shipped after 2018-03-02
22 57 - 6.35 PT1/4 UNF7/16x20 16 1pc 1 FT-2202 05818093 9.99 SGD
Shipped after 2018-03-02
22 58 176-8883 8 PT1/4 UNF1/2x20 17 1pc 1 FT-2208 05818102 9.99 SGD
Shipped after 2018-02-27
25 66 176-8956 10 PT3/8 UNF5/8x18 21 1pc 1 FT-2310 05818111 12.99 SGD
Shipped after 2018-02-27
34 101 - 19.05 PT3/4 UNF1 1/16x14 32 1pc 1 FT-2606 05818172 40.99 SGD
Shipped after 2018-03-02
24 66 176-8905 10 PT1/4 UNF5/8x18 21 1pc 1 FT-2210 05818163 12.99 SGD
Shipped after 2018-02-27
32 96 - 15 PT1/2 UNF7/8x14 27 1pc 1 FT-2415 05817971 32.99 SGD
Shipped after 2018-03-02
19 57 - 6.35 PT1/8 UNF7/16x20 16 1pc 1 FT-2102 05817996 9.99 SGD
Shipped after 2018-03-02
22 57 176-8867 6 PT1/4 UNF7/16x20 16 1pc 1 FT-2206 05818014 10.99 SGD
Shipped after 2018-02-27
28 81 - 12 PT3/8 UNF3/4x16 24 1pc 1 FT-2312 05817962 21.99 SGD
Shipped after 2018-03-02
32 96 - 15.88 PT1/2 UNF7/8x14 27 1pc 1 FT-2405 05818041 32.99 SGD
Shipped after 2018-03-02
25 64 - 6.35 PT3/8 UNF7/16x20 16 1pc 1 FT-2302 05818136 12.99 SGD
Shipped after 2018-03-02
28 81 - 12.7 PT3/8 UNF3/4x16 24 1pc 1 FT-2304 05818084 21.99 SGD
Shipped after 2018-03-02
24 66 - 9.53 PT1/4 UNF5/8x18 21 1pc 1 FT-2203 05818145 12.99 SGD
Shipped after 2018-03-02
29 75 - 9.53 PT1/2 UNF5/8x18 21 1pc 1 FT-2403 05818154 21.99 SGD
Shipped after 2018-03-02
19 57 176-8832 6 PT1/8 UNF7/16x20 16 1pc 1 FT-2106 05817987 10.99 SGD
Shipped after 2018-02-27
25 64 176-8913 6 PT3/8 UNF7/16x20 16 1pc 1 FT-2306 05818181 12.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas piping
5
From Japan
On 2015-09-21 18:36:38
It was used for remodeling old piping. Using the main body, flare copper tubes and flare nuts are situations that must be used as it is, but we could complete the construction without leaking any gaps between the screw thread and the thread mount.
This review is about item#05818023.

Related Products

Aso

Aso