Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions L (mm) TRUSCO Part Number Conformable Pipe Outside Diameter D2(phi mm) Conformable Pipe Outside Diameter D1(phi mm) Dimension B1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions L (mm) TRUSCO Part Number Conformable Pipe Outside Diameter D2(phi mm) Conformable Pipe Outside Diameter D1(phi mm) Dimension B1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 About43 - 10 6.35 17 PF3/8 PF1/4 21 1PC 1 RE-0210 05814426 11.99 SGD
Shipped after 2018-05-25
17 About43 - 10 9.53 21 PF3/8 PF3/8 21 1PC 1 RE-0310 05814392 15.99 SGD
Shipped after 2018-05-24
24 About57 - 15.88 12.7 24 PF5/8 PF1/2 27 1PC 1 RE-0405 05814261 21.99 SGD
Shipped after 2018-05-24
22 About52 - 12.7 10 21 PF1/2 PF3/8 24 1PC 1 RE-1004 05814295 19.99 SGD
Shipped after 2018-05-25
24 About57 - 15.88 12 24 PF5/8 PF1/2 27 1PC 1 RE-1205 05814331 23.99 SGD
Shipped after 2018-05-25
22 About52 - 12.7 9.53 21 PF1/2 PF3/8 24 1PC 1 RE-0304 05814374 17.99 SGD
Shipped after 2018-05-25
24 About53 - 15 10 21 PF5/8 PF3/8 27 1PC 1 RE-1015 05814304 21.99 SGD
Shipped after 2018-05-24
22 About57 - 12.7 12 24 PF1/2 PF1/2 24 1PC 1 RE-1204 05814322 19.99 SGD
Shipped after 2018-05-25
24 About53 - 15.88 9.53 21 PF5/8 PF3/8 27 1PC 1 RE-0305 05814277 24.99 SGD
Shipped after 2018-05-24
24 About57 - 15 12.7 24 PF5/8 PF1/2 27 1PC 1 RE-0415 05814347 23.99 SGD
Shipped after 2018-05-25
24 About53 - 15.88 10 21 PF5/8 PF3/8 27 1PC 1 RE-1005 05814313 24.99 SGD
Shipped after 2018-05-25
22 About52 - 12 10 21 PF1/2 PF3/8 24 1PC 1 RE-1012 05814286 17.99 SGD
Shipped after 2018-05-24
22 About47 - 12 9.53 21 PF1/2 PF3/8 24 1PC 1 RE-0312 05814383 19.99 SGD
Shipped after 2018-05-24
14 About44 - 6.35 6 17 PF1/4 PF1/4 17 1PC 1 RE-0602 05814471 5.99 SGD
In stock
17 About43 - 9.53 6.35 17 PF3/8 PF1/4 21 1PC 1 RE-0203 05814435 8.99 SGD
In stock
17 About40 - 9.53 8 17 PF3/8 PF1/4 21 1PC 1 RE-0803 05814417 9.99 SGD
In stock
17 About44 - 9.53 6 17 PF3/8 PF1/4 21 1PC 1 RE-0603 05814462 12.99 SGD
Shipped after 2018-05-25
24 About53 - 15 9.53 21 PF5/8 PF3/8 27 1PC 1 RE-0315 05814356 26.99 SGD
Shipped after 2018-05-25
24 About57 - 15 12 24 PF5/8 PF1/2 27 1PC 1 RE-1215 05814365 20.99 SGD
Shipped after 2018-05-25
14 About40 - 8 6.35 17 PF1/4 PF1/4 17 1PC 1 RE-0208 05814444 5.99 SGD
In stock
17 About 43 406-8505 10 8 17 PF3/8 PF1/4 21 1PC 1 RE-0810 05814401 7.99 SGD
In stock
17 About 52 - 10 6 17 PF3/8 PF1/4 21 1PC 1 RE-0610 05814453 7.99 SGD
Shipped after 2018-05-24
14 About 40 406-8491 8 6 17 PF1/4 PF1/4 17 1PC 1 RE-0608 05814487 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cooler mounting joint
5
From Japan
On 2017-07-04 17:00:18
It was sold on the market, sold out, saved. I also want to buy various things.
This review is about item#5814417.
Piping work
5
From Japan
On 2014-11-18 17:30:44
I used it for kerosene piping, but there is absolutely no problem.
This review is about item#05814401.
Replacement of air conditioning equipment
5
From Japan
On 2013-09-11 17:12:31
I am satisfied with both quality and price. I bought from air conditioning equipment maker's intermediary parts and electric wholesaler, but this product was low price in spite of no change at all.
This review is about item#05814374.

Related Products