Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Skin) Size (cm) Standard Color 2015 Trusco Published Pages Type 2014 TRUSCO Published Page TRUSCO Part Number Material (toe core) TGK Product Number Sole Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Size (cm) Standard Color 2015 Trusco Published Pages Type 2014 TRUSCO Published Page TRUSCO Part Number Material (toe core) TGK Product Number Sole Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cowhide, Cowhide 29, 29 JIS T 8101 / S species black - - - - ACM resin, Resin - Double-layer bottom 3E, 3E 390(25.5cm), 800 1Pair 1 7511BlackK 76087374 119.99 SGD
In stock
Cowhide, Cowhide 30, 30 JIS T 8101 / S species black - - - - ACM resin, Resin - Double-layer bottom 3E, 3E 390(25.5cm), 800 1Pair 1 7511BlackK 76087383 149.99 SGD
Shipped after 2018-05-01
Cowhide, Grain-cowhide 23.5, 23.5, 23.5 - black, Black 3 0401, 3 0401 Shoe 3-0231, 3-0231 157-8341, 157-8341, 157-8341 ACM resin, ACM resin 407-87-07-19, 407-87-07-19, 407-87-07-19 Double-layer bottom, False bottom 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312107 88.99 SGD
In stock
Cowhide, Cowhide with silver 24, 24, 24.0 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8359, 157-8359, 157-8359 ACM resin, made of ACM resin 407-87-07-20, 407-87-07-20, 407-87-07-20 Double-layer bottom, Double soles 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312116 89.99 SGD
In stock
Cowhide, Cowhide with silver 24.5, 24.5, 24.5 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8367, 157-8367, 157-8367 ACM resin, Made of ACM resin 407-87-07-21, 407-87-07-21, 407-87-07-21 Double-layer bottom, Double layer bottom 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312125 89.99 SGD
In stock
Cowhide, Cowhide with silver 25, 25, 25.0 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8375, 157-8375, 157-8375 ACM resin, made of ACM resin 407-87-07-22, 407-87-07-22, 407-87-07-22 Double-layer bottom, Double soles 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312134 89.99 SGD
In stock
Cowhide, Cowhide with silver 25.5, 25.5, 25.5 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8383, 157-8383, 157-8383 ACM resin, Made of ACM resin 407-87-07-23, 407-87-07-23, 407-87-07-23 Double-layer bottom, Double layer bottom 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312143 89.99 SGD
In stock
Cowhide, Cowhide with silver 26, 26, 26.0 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8391, 157-8391, 157-8391 ACM resin, made of ACM resin 407-87-07-24, 407-87-07-24, 407-87-07-24 Double-layer bottom, Double soles 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312152 89.99 SGD
In stock
Cowhide, Cowhide with silver 26.5, 26.5, 26.5 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8405, 157-8405, 157-8405 ACM resin, made of ACM resin 407-87-07-25, 407-87-07-25, 407-87-07-25 Double-layer bottom, Double soles 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312161 89.99 SGD
In stock
Cowhide, Cowhide with silver 27, 27, 27.0 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8413, 157-8413, 157-8413 ACM resin, Made of ACM resin 407-87-07-26, 407-87-07-26, 407-87-07-26 Double-layer bottom, Double layer bottom 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312177 89.99 SGD
In stock
Cowhide, Cowhide with silver 27.5, 27.5, 27.5 - black, Black 3 0401, 3 0401 Shoe, Low shoes 3-0231, 3-0231 157-8421, 157-8421, 157-8421 ACM resin, Made of ACM resin - Double-layer bottom, Double layer bottom 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312186 89.99 SGD
In stock
Cowhide, Cowhide with silver 28, 28, 28.0 - black, Black - Shoe, Low shoes - - ACM resin, Made of ACM resin 407-87-07-27, 407-87-07-27, 407-87-07-27 Double-layer bottom, Double layer bottom 3E, 3E, 3E 390(25.5cm), 390(25.5cm), 390(25.5cm) 1Pair 1 7511Black 02312195 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Factory work
4
From Japan
On 2018-02-08 19:40:18
There is also cushioning and it is good. Though it is wide in 3E, I wish 4E should be present, but I increased the size by 0.5 cm and corresponded.
This review is about item#2312186.
For ordinary work
5
From Japan
On 2017-10-26 16:43:55
I heard opinions from people who are using very easy to wear shoes.
This review is about item#2312143.
Repair of heavy machinery
5
From Japan
On 2017-04-22 20:59:28
Light, sturdy, less heel reduction. Noteworthy things such as pebbles are not caught in the shoe sole. I make it bigger and I adjust it with Simon made insole.
This review is about item#2312195.
At a manufacturing company company
3
From Japan
On 2017-02-25 18:59:24
I wear it for about 10 hours every day, but the leather is a little heavy and the leather is hard. I wonder if it will become softer if you become familiar ...?
This review is about item#2312134.
Used in factory in shipbuilding industry
5
From Japan
On 2017-01-21 17:33:02
It is truly Simon. Well comfortable, light and wearing comfortably every day. I would like to purchase next time as well.
This review is about item#2312177.
On-site management, demolition work
5
From Japan
On 2016-12-05 17:08:11
The price is high, but the performance is good. It looks well and can be seen by people who can work.
This review is about item#2312161.
Bicycle repair
4
From Japan
On 2016-11-04 16:46:14
It is light and easy to wear. I will wear it even when going out when design is not like safety shoes. Just because it is large according to everyone's review, it was a 0.5 cm smaller size, so I ordered it with a 0.5 cm smaller than the shoes I usually wear but it was a failure. Although it may be no problem if you are wearing it in a chair, it is working shoes, so toes will hurt if you are walking all day. It is better to order with the size you normally wear because you will need a little margin on your toes so you will not fail. Large is small, but small is not big. It is good shoes, but this time I have to put up with a little patience, so I reduced one star. When ordering next time I order with 25 cm.
This review is about item#2312125.
packing
4
From Japan
On 2016-08-16 09:15:37
Because it is wide in 3 and it is relaxed, it may be able to be smaller than the size usually wearing by 0.5 cm.
This review is about item#2312152.
Machine maintenance, work at the factory work etc.
4
From Japan
On 2016-07-17 16:39:49
It is easy to wear as it becomes a little lightweight.
This review is about item#02312152.
Used for on-site work
5
From Japan
On 2016-06-08 17:32:05
I am satisfied because it is strong and lasts long.
This review is about item#02312152.

Related Products